Flat Shipping

Flat Shipping at €24.99 + VAT

AIR HANDLER 2DYP3 High Capacity Pleated Filter 10 x 24 x 1 Merv11 | AB9MGA

AIR HANDLER 2DYP3 High Capacity Pleated Filter 10 x 24 x 1 Merv11

Item: AB9MGA Model: 2DYP3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.37 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Capacity Pleated Filter
Actual Depth3/4"
Actual Height9 3/4"
Actual Width23 3/4"
Final Recommended Resistance1 in. wc
FrameYes
Frame MaterialChipboard
Frame TypeMoisture Resistant Die Cut Chipboard
High Initial Resistance0.38 in. wc
High Velocity500 FPM
Material PropertiesMoisture Resistant Die Cut
Max. Temp.180°F
Max. Velocity500 FPM
Media Area4 sq. ft.
Nominal Depth1"
Nominal Filter Size10" x 24" x 1"
Nominal Height10"
Nominal Width24"
Pleats Per Linear Feet13
Actual Filter Size9 3/8" x 23 3/8" x 3/4"
Air Filter CapacityHigh Capacity
Air Flow @ 300 Fpm500 CFM
Air Flow @ 500 Fpm833 CFM
Common ApplicationsGeneral Use
Filter Efficiency - Air Filters65%
Filter Frame ColorWhite
Filters OutAuto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Frame Or Header MaterialBeverage Board
Gasket LocationNone
Gasket MaterialNone
Initial Resistance @ 300 Fpm0.20 in. wc
Initial Resistance @ 500 Fpm0.33 in. wc
Media ColorWhite
Media MaterialSynthetic
Performance Rating (meets Or Exceeds)MERV 11
Pleats Per Linear Foot15
StandardsUL 900 CLASSIFIED
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal Filter SizeNominal DepthNominal HeightNominal WidthActual HeightActual WidthActual DepthHigh Initial ResistancePrice
AIR HANDLER 2DYD3 High Capacity Pleated Filter 20 x 24 x 2 Merv11 | AB9MDY 2DYD320" x 24" x 2"2"20"24"19 3/4"23 3/4"1 3/4"0.38 in. wc€18.05
AIR HANDLER 2DYD7 High Capacity Pleated Filter 20 x 25 x 2 Merv11 | AB9MEA 2DYD720" x 25" x 2"2"20"25"19 3/4"24 3/4"1 3/4"0.38 in. wc€17.31
AIR HANDLER 2DYE2 High Capacity Pleated Filter 24 x 24 x 2 Merv11 | AB9MEC 2DYE224" x 24" x 2"2"24"24"23 3/4"23 3/4"1 3/4"0.38 in. wc€18.67
AIR HANDLER 2DYE6 High Capacity Pleated Filter 25 x 25 x 2 Merv11 | AB9MED 2DYE625" x 25" x 2"2"25"25"24 3/4"24 3/4"1 3/4"0.3 in. wc€19.16
AIR HANDLER 2DYE9 High Capacity Pleated Filter 12 x 24 x 4 Merv11 | AB9MEF 2DYE912" x 24" x 4"4"12"24"11 3/4"23 3/4"3 5/8"0.38 in. wc€23.77
AIR HANDLER 2DYF4 High Capacity Pleated Filter 16 x 20 x 4 Merv11 | AB9MEG 2DYF416" x 20" x 4"4"16"20"15 3/4"19 3/4"3 5/8"0.38 in. wc€26.06
AIR HANDLER 2DYF8 High Capacity Pleated Filter 16 x 25 x 4 Merv11 | AB9MEJ 2DYF816" x 25" x 4"4"16"25"15 1/2"24 1/2"3 5/8"0.38 in. wc€29.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 2DYP3 High Capacity Pleated Filter 10 x 24 x 1 Merv11
€14.37 /unit