AIR HANDLER 2DYK4 Link Air Filter 16 x 22 Inch 22 Inch Length | AB9MFF

AIR HANDLER 2DYK4 Link Air Filter 16 x 22 Inch 22 Inch Length

Item: AB9MFF Model: 2DYK4
In Stock

Get it by Tuesday, Jun 17

€30.15 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLink Air Filter
Air Flow Rate500 FPM
Filter Efficiency25%
Final Resistance1 in. wc
Frame TypeInternal Wire Heat Sealed Inside Layers
Initial Resistance0.28 in. wc
MaterialPolyester
Max. Temp.120°F
Number Of Links2
Ply2
Section Height16"
Section Length22"
Sections Per Carton1
Thickness1"
Total Length22"
Actual Filter Size15 1/4" x 43 1/4" x 1"
Actual Height15 1/4"
Actual Thickness1"
Actual Width43 1/4"
Air Flow @ 300 Fpm1200 CFM
Air Flow @ 500 Fpm1968 CFM
Filters OutCat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Frame Or Header Material9 ga. Steel Wire
Initial Resistance @ 500 Fpm0.50 in. wc
Link Filter Total Width44"
Max. Velocity500 FPM
Media ColorGreen
Media MaterialSynthetic
Nominal Filter Size16" x 44" x 1"
Nominal Height16"
Nominal Thickness1"
Number Of Ply2
Number Of Sections2
Performance RatingMERV 8
Recommended Final Resistance1 in. wc
Section Width22"
StandardsUL 900
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)60.96
Ship length (cm)40.64
Ship width (cm)63.5
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNumber Of LinksSection HeightSection LengthSections Per CartonTotal LengthMaterialFilter EfficiencyThicknessPkg. Qty.Price
AIR HANDLER 2DYA1 Link Air Filter 12 x 24 Inch 48 Inch Length | AB9MDK 2DYA1212"24"248"Polyester25%1"1€20.90
AIR HANDLER 2DYA4 Link Air Filter 12 x 24 Inch 192 Inch Length | AB9MDN 2DYA4312"24"8192"Polyester25%1"1€30.18
AIR HANDLER 2DYA7 Link Air Filter 12 x 24 Inch 144 Inch Length | AB9MDQ 2DYA7412"24"6144"Polyester25%1"1€39.80
AIR HANDLER 2DYC1 Link Air Filter 12 x 24 Inch 96 Inch Length | AB9MDT 2DYC1412"24"496"Polyester25%1"1€47.87
AIR HANDLER 2DYE8 Link Air Filter 15 x 20 Inch 120 Inch Length | AB9MEE 2DYE8415"20"6120"Polyester25%1"1€50.21
AIR HANDLER 2DYH1 Link Air Filter 16 x 14 Inch 14 Inch Length | AB9MEU 2DYH1216"14"114"Polyester25%1"1€15.25
AIR HANDLER 2DYJ5 Link Air Filter 16 x 20 Inch 240 Inch Length | AB9MFB 2DYJ5216"20"12240"Polyester25%1"12€20.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 2DYK4 Link Air Filter 16 x 22 Inch 22 Inch Length
€30.15 /unit