AIR HANDLER 2DXY9 Cube Filter 3-ply Polyester 16 x 25 x 15 Inch | AB9LZZ

AIR HANDLER 2DXY9 Cube Filter 3-ply Polyester 16 x 25 x 15 Inch

Item: AB9LZZ Model: 2DXY9
In Stock

Get it by Tuesday, Jun 17

€61.80 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThree Ply Polyester Cube Filter
Air Flow Rate500 FPM
Final Resistance1 in. wc
Initial Resistance0.22 in. wc
Max. Temp.150°F
Nominal Depth15"
Nominal Height16"
Nominal Width25"
Number Of Pockets0
Actual Depth15"
Actual Filter Size15 1/4" x 24 1/4" x 15"
Actual Height15 1/4"
Actual Width24 1/4"
Air Flow @ 300 Fpm833 CFM
Air Flow @ 500 Fpm1389 CFM
Filter Efficiency - Air Filters35%
Filters OutCat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Frame Or Header MaterialGalvanized Steel
Initial Resistance @ 300 Fpm0.17 in. wc
Initial Resistance @ 500 Fpm0.28 in. wc
Max. Velocity500 FPM
Media Area3.3 sq. ft.
Media ColorBlue, White
Media MaterialSynthetic
Nominal Filter Size16" x 25" x 15"
Number Of Ply3
Performance RatingMERV 8
Recommended Final Resistance1 in. wc
Removes Particles Down To3 µm to 10 µm
StandardsUL CLASS 900
Style - Air FiltersBag
Surface TackifierYes

Shipping Info:

Ship weight (kg) 3.24
Ship height (cm)60.96
Ship length (cm)53.34
Ship width (cm)66.04
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal HeightNominal WidthNominal DepthNumber Of PocketsMax. Temp.Final ResistanceInitial ResistanceAir Flow RatePrice
AIR HANDLER 2DXX3 Cube Filter 3-ply Polyester 16 x 20 x 10 Inch | AB9LZN 2DXX316"20"10"-150°F1 in. wc0.22 in. wc500 FPM€52.92
AIR HANDLER 2DXY3 Cube Filter 3-ply Polyester 20 x 25 x 10 Inch | AB9LZV 2DXY320"25"10"-150°F1 in. wc0.22 in. wc500 FPM€50.74
AIR HANDLER 2DXY6 Cube Filter 3-ply Polyester 16 x 20 x 15 Inch | AB9LZX 2DXY616"20"15"-150°F1 in. wc0.22 in. wc500 FPM€56.91
AIR HANDLER 2DXZ3 Cube Filter 3-ply Polyester 20 x 20 x 15 Inch | AB9MAC 2DXZ320"20"15"-150°F1 in. wc0.22 in. wc500 FPM€57.75
AIR HANDLER 2DXZ6 Cube Filter 3-ply Polyester 20 x 25 x 15 Inch | AB9MAE 2DXZ620"25"15"-150°F1 in. wc0.22 in. wc500 FPM€62.81
AIR HANDLER 2DXZ9 Cube Filter 3-ply Polyester 16 x 20 x 20 Inch | AB9MAH 2DXZ916"20"20"-150°F1 in. wc0.22 in. wc500 FPM€64.99
AIR HANDLER 2DYA3 Cube Filter 3-ply Polyester 16 x 25 x 20 Inch | AB9MDM 2DYA316"25"20"-150°F1 in. wc0.22 in. wc500 FPM€67.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 2DXY9 Cube Filter 3-ply Polyester 16 x 25 x 15 Inch
€61.80 /unit