AIR HANDLER 2DXV4 Two Ply Polypropylene Ring Panel 25 Inch Width 150 F | AB9LYY

AIR HANDLER 2DXV4 Two Ply Polypropylene Ring Panel 25 Inch Width 150 F

Item: AB9LYY Model: 2DXV4
In Stock

Get it by Thursday, Jun 12

€12.47 /unit
This product can only be shipped in multiples of 24
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwo Ply Poly Ring Panel
Filter Efficiency0.25%
Final Resistance1 in. wc
Frame TypeInternal Wire, Heat Sealed Inside The Polyester Layers
Height16"
Initial Resistance0.28 in. wc
Max. Temp.150°F
Thickness1"
Width25"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)57.66
Ship length (cm)66.8
Ship width (cm)53.85
HS code8421398090
Country of OriginUS

Product Variants

ProductModelHeightFilter EfficiencyThicknessFinal ResistanceAir FilterInitial ResistanceMax. Temp.MaterialPrice
AIR HANDLER 2DXR7 Two Ply Polypropylene Ring Panel 12 Inch H 150 F | AB9LYD 2DXR712"0.25%1"1 in. wc-0.28 in. wc150°F-€10.00
AIR HANDLER 2DXT1 Two Ply Polypropylene Ring Panel 15 Inch H 150 F | AB9LYG 2DXT115"0.25%1"1 in. wc-0.28 in. wc150°F-€12.84
AIR HANDLER 2DXT4 Two Ply Polypropylene Ring Panel 14 Inch H 150 F | AB9LYJ 2DXT414"0.25%1"1 in. wc-0.28 in. wc150°F-€13.74
AIR HANDLER 2DXT7 Two Ply Polypropylene Ring Panel 16 Inch H 150 F | AB9LYL 2DXT716"0.25%1"1 in. wc-0.28 in. wc150°F-€10.56
AIR HANDLER 2DXU1 Two Ply Polypropylene Ring Panel 18 Inch Width 150 F | AB9LYN 2DXU116"0.25%1"1 in. wc-0.28 in. wc150°F-€12.61
AIR HANDLER 2DXU4 Two Ply Polypropylene Ring Panel 20 Inch Width 150 F | AB9LYR 2DXU416"0.25%1"1 in. wc-0.28 in. wc150°F-€10.37
AIR HANDLER 2DXU7 Two Ply Polypropylene Ring Panel 22 Inch Width 150 F | AB9LYU 2DXU716"0.25%1"1 in. wc-0.28 in. wc150°F-€18.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 2DXV4 Two Ply Polypropylene Ring Panel 25 Inch Width 150 F
€12.47 /unit