AIR HANDLER 2DXR7 Two Ply Polypropylene Ring Panel 12 Inch H 150 F | AB9LYD

AIR HANDLER 2DXR7 Two Ply Polypropylene Ring Panel 12 Inch H 150 F

Item: AB9LYD Model: 2DXR7
In Stock

Get it by Monday, Jun 16

€10.74 /unit
This product can only be shipped in multiples of 24
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwo Ply Poly Ring Panel
Filter Efficiency0.25%
Final Resistance1 in. wc
Frame TypeInternal Wire, Heat Sealed Inside The Polyester Layers
Height12"
Initial Resistance0.28 in. wc
Max. Temp.150°F
Thickness1"
Width24"
Actual Filter Size11 1/4" x 23 1/4" x 1"
Actual Height11 1/4"
Actual Thickness1"
Actual Width23 1/4"
Air Flow @ 300 Fpm1200 CFM
Air Flow @ 500 Fpm1968 CFM
Filter Efficiency - Air Filters25%
Filters OutCat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Frame Or Header Material9 ga. Steel Wire
Initial Resistance @ 500 Fpm0.50 in. wc
Max. Velocity500 FPM
Media ColorGreen
Media MaterialSynthetic
Nominal Filter Size12" x 24" x 1"
Nominal Height12"
Nominal Thickness1"
Number Of Ply2
Number Of Sections1
Performance RatingMERV 8
Recommended Final Resistance1 in. wc
Section Width24"
StandardsUL 900
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)60.96
Ship length (cm)30.48
Ship width (cm)60.96
HS code8421398090
Country of OriginUS

Product Variants

ProductModelHeightFilter EfficiencyThicknessFinal ResistanceAir FilterInitial ResistanceMax. Temp.MaterialPrice
AIR HANDLER 2DXT1 Two Ply Polypropylene Ring Panel 15 Inch H 150 F | AB9LYG 2DXT115"0.25%1"1 in. wc-0.28 in. wc150°F-€12.84
AIR HANDLER 2DXT4 Two Ply Polypropylene Ring Panel 14 Inch H 150 F | AB9LYJ 2DXT414"0.25%1"1 in. wc-0.28 in. wc150°F-€13.74
AIR HANDLER 2DXT7 Two Ply Polypropylene Ring Panel 16 Inch H 150 F | AB9LYL 2DXT716"0.25%1"1 in. wc-0.28 in. wc150°F-€10.56
AIR HANDLER 2DXU1 Two Ply Polypropylene Ring Panel 18 Inch Width 150 F | AB9LYN 2DXU116"0.25%1"1 in. wc-0.28 in. wc150°F-€12.61
AIR HANDLER 2DXU4 Two Ply Polypropylene Ring Panel 20 Inch Width 150 F | AB9LYR 2DXU416"0.25%1"1 in. wc-0.28 in. wc150°F-€10.37
AIR HANDLER 2DXU7 Two Ply Polypropylene Ring Panel 22 Inch Width 150 F | AB9LYU 2DXU716"0.25%1"1 in. wc-0.28 in. wc150°F-€18.82
AIR HANDLER 2DXV1 Two Ply Polypropylene Ring Panel 24 Inch Width 150 F | AB9LYX 2DXV116"0.25%1"1 in. wc-0.28 in. wc150°F-€10.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 2DXR7 Two Ply Polypropylene Ring Panel 12 Inch H 150 F
€10.74 /unit