Flat Shipping

Flat Shipping at €24.99 + VAT

AIR HANDLER 21C064 Standard Capacity Pleated Filter 8 x 20 x 1 Merv7 | AB6ELJ

AIR HANDLER 21C064 Standard Capacity Pleated Filter 8 x 20 x 1 Merv7

Item: AB6ELJ Model: 21C064
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.88 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Cap Pleated Filter
Actual Depth3/4"
Actual Height8"
Actual Width20"
Final Recommended Resistance1 in. wc
FrameYes
Frame TypeMoisture Resistant Die Cut Chipboard
High Initial Resistance0.34 in. wc
High Velocity500 FPM
Max. Temp.180°F
Max. Velocity500 FPM
Media Area2.1 sq. ft.
Nominal Depth1"
Nominal Filter Size8" x 20" x 1"
Nominal Height8"
Nominal Width20"
Pleats Per Linear Feet12
Actual Filter Size7 1/2" x 19 1/2" x 3/4"
Air Filter CapacityStandard Capacity
Common ApplicationsGeneral Use
Filter Frame ColorWhite
Frame Or Header MaterialBeverage Board
Gasket MaterialNone
Media ColorWhite
Media MaterialSynthetic
StandardsUL 900 CLASSIFIED
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)31.75
Ship length (cm)51.56
Ship width (cm)27.43
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal Filter SizeNominal DepthNominal HeightNominal WidthActual HeightActual WidthActual DepthMedia AreaPrice
AIR HANDLER 21C049 Standard Capacity Pleated Filter 21 x 21 x 1 Merv7 | AB6EKT 21C04921" x 21" x 1"1"21"21"21"21"1"5.8 sq. ft.€14.17
AIR HANDLER 21C053 Standard Capacity Pleated Filter 9 x 19 x 1 Merv7 | AB6EKX 21C0539" x 19" x 1"1"9"19"9"19"3/4"2.3 sq. ft.€11.79
AIR HANDLER 21C054 Standard Capacity Pleated Filter 8 x 27 x 1 Merv7 | AB6EKY 21C0548" x 27" x 1"1"8"27"8"27"3/4"2.9 sq. ft.€11.80
AIR HANDLER 21C056 Standard Capacity Pleated Filter 6 x 16 x 1 Merv7 | AB6ELA 21C0566" x 16" x 1"1"6"16"6"16"3/4"1.3 sq. ft.€26.60
AIR HANDLER 21C057 Standard Capacity Pleated Filter 8-7/8 x 33-5/8 x 1 | AB6ELB 21C0578.875" x 33.625" x 1"1"8 7/8"33 5/8"8.875"33 5/8"3/4"3.9 sq. ft.€12.68
AIR HANDLER 21C058 Standard Capacity Pleated Filter 7-3/4 x 41-3/4 x 1 | AB6ELC 21C0587.75" x 41.75" x 1"1"7 3/4"41 3/4"7 3/4"41 3/4"3/4"4.3 sq. ft.€26.79
AIR HANDLER 21C062 Standard Capacity Pleated Filter 8-7/8 x 19-1/8 x 1 | AB6ELG 21C0628.875" x 19.125" x 1"1"8 7/8"19 1/8"8.875"19 1/8"3/4"2.2 sq. ft.€14.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 21C064 Standard Capacity Pleated Filter 8 x 20 x 1 Merv7
€11.88 /unit