Flat Shipping

Flat Shipping at €24.99 + VAT

TRANE MOT18951 Motor 10 Inch Adj Ht | CU6VWU

TRANE MOT18951 Motor 10 Inch Adj Ht

Item: CU6VWU Model: MOT18951Cross Ref: 60YF41
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,169.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Accessory TypeMotor
Adjustable Height10"
Base Dia.5 5/8"
Diameter3 1/2"
Fan Accessory ColorBlack
Features1/4hp 115V 1050RPM
Fits BrandTrane
Height9"
Length14"
MountingResilient Base
Width9"
Body Diameter3.5"
Capacitor RequiredYes
Insulation ClassClass F
Motor Mounting TypeResilient Base
Overall Length7 3/8"
PhaseSingle
Product TypeMotor
Voltage115V AC

Shipping Info:

Ship weight (kg) 7.695
Ship height (cm)22.86
Ship length (cm)35.56
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelVoltageAccessory TypeHeightMax. AmpsAdjustable HeightMountingFan Accessory ColorDiameterPrice
TRANE KIT2591 Inducer Motor | CU6VWN KIT2591--------€1,243.87
TRANE KIT2588 Inducer Motor | CU6VWP KIT2588--------€1,308.13
TRANE MOT18820 Motor | CU6VWQ MOT18820460VCondenser Fan Motor11"3.02A10 3/4"-Black-€901.25
TRANE KIT2590 Motor | CU6VWR KIT2590--------€1,236.99
TRANE MOT18974 Motor | CU6VWT MOT18974115VBlower Motor10 1/2"0.6A-BaseBlack-€714.65
TRANE MOT18960 Motor Blower Motor | CU6VWV MOT18960277V-------€651.68
TRANE MOT18983 Motor Indoor Unit | CU6VWW MOT18983277VMotor----Black-€609.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRANE MOT18951 Motor 10 Inch Adj Ht
€1,169.48 /unit