AIGNEP 50000N-6-3/8 Tube Fitting, Straight Male, 6mm Tube x 3/8 Inch Swift-Fit | CL7RWU

AIGNEP 50000N-6-3/8 Push to Connect Fitting, Nickel Plated Brass, Push-to-Connect x Universal

Item: CL7RWU Model: 50000N-6-3/8Cross Ref: 787VU8
Limited Availability
€2.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationAir, Vacuum
ColorSilver
Compatible Tube MaterialFEP, PA11, PA12, PA6, Polyethylene, Polyurethane, PTFE
Finish/coatingNickel Plated
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter6 mm
Fitting Side B Connection TypeUniversal
Fitting Side B Pipe Size3/8"
Fitting Thread Size3/8"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Maximum Operating Temperature160°F
Minimum Operating Temperature0°F
Overall Length1 1/4"
Release Ring MaterialComposite
Release TypeCollet
Resistance PropertiesImpact Resistant, Vibration Resistant
Specific Fitting ShapeStraight Adapter
Standards1907/2006 REACH, 2011/65/CE ROHS, ISO 14743:2004, PED 2014/68/UE
System Of MeasurementImperial/Metric
Thread Sealant TypeNBR

Shipping Info:

Ship weight (kg) 0.0248
Ship length (cm)3.18
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIGNEP 50000N-6-3/8 Push to Connect Fitting, Nickel Plated Brass, Push-to-Connect x Universal
€2.12 /unit