VESTIL LC72-84-STL Steel Dockboard Lifting Chains, 72-84 Inch Width | CE3EEL

VESTIL LC72-84-STL Steel Dockboard Lifting Chains, 72 to 84 Inch Width

Item: CE3EEL Model: LC72-84-STL
Limited Availability
€93.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLifting Chain
Height1"
Length1"
MaterialSteel
Min. Width72"
Safe Working Load400 lbs.
Width84"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMin. WidthMaterialHeightSafe Working LoadColorAdditional Width To Overall UnitPrice
VESTIL LC48-66-STL Steel Dockboard Lifting Chains, 48-66 Inch Width | CE3EEK LC48-66-STL48"Steel1"400 lbs.Silver6"€83.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LC72-84-STL Steel Dockboard Lifting Chains, 72 to 84 Inch Width
€93.31 /unit