ADVANTECH 450BS8F Sieve #450 B/s 8 Inch Full Height | AF4NXD 9DXG7

ADVANTECH 450BS8F Sieve #450 B/s 8 Inch Full Height

Item: AF4NXD Model: 450BS8FCross Ref: 9DXG7
In Stock

Get it by Wednesday, Jun 11

€238.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTesting Sieve
Frame Inside Dia.8"
Frame MaterialBrass
Mesh SizeFine
Mesh Size RangeFine
Opening Size32 µm
Outside Dia.8"
Overall Depth2"
Screen MaterialStainless Steel
TypeWoven Testing
Wire Dia.0.028 mm
Frame Inside Diameter8"
Height2 5/8"
Inside Depth2"
Outside Diameter8"
Product TypeStandard Stainless Steel Cloth Test Sieve
StandardsASTM E11

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)22.61
Ship length (cm)22.1
Ship width (cm)7.87
HS code9604000000
Country of OriginUS

Product Variants

ProductModelScreen MaterialOutside Dia.Mesh Size RangeOpening SizeFrame MaterialWire Dia.Frame Inside Dia.Overall DepthPrice
ADVANTECH 140BS8H Sieve #140 B/s 8 Inch Half Height | AA4GMK 12M521 140BS8HStainless Steel8"Fine106 µmBrass0.071 mm8"1"€86.18
ADVANTECH 170BS8H Sieve #170 B/s 8 Inch Half Height | AA4GMM 12M523 170BS8HStainless Steel8"Fine90 µmBrass0.063 mm8"1"€94.31
ADVANTECH 200BS8H Sieve #200 B/s 8 Inch Half Height | AA4GMQ 12M526 200BS8HStainless Steel8"Fine75 µmBrass0.05 mm8"1"€105.16
ADVANTECH 230BS8H Sieve #230 B/s 8 Inch Half Height | AA4GMR 12M527 230BS8HStainless Steel8"Fine63 µmBrass0.045 mm8"1"€119.71
ADVANTECH 270BS8H Sieve #270 B/s 8 Inch Half Height | AA4GMU 12M529 270BS8HStainless Steel8"Fine53 µmBrass0.036 mm8"1"€144.01
ADVANTECH 325BS8H Sieve #325 B/s 8 Inch Half Height | AA4GMY 12M533 325BS8HStainless Steel8"Fine45 µmBrass0.032 mm8"1"€177.72
ADVANTECH 400BS8H Sieve #400 B/s 8 Inch Half Height | AA4GNC 12M537 400BS8HStainless Steel8"Fine38 µmBrass0.03 mm8"1"€205.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANTECH 450BS8F Sieve #450 B/s 8 Inch Full Height
€238.75 /unit