ADVANCE TABCO EGG-1436 Special Value Shelving Unit, Wire, 36 X 14 X 74 Inch Size | CD7TGZ

ADVANCE TABCO EGG-1436 Special Value Shelving Unit, Wire, 36 X 14 X 74 Inch Size

Item: CD7TGZ Model: EGG-1436
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€284.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit

Shipping Info:

Ship weight (kg) 64
Ship height (cm)187.96
Ship length (cm)91.44
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelMPNPrice
ADVANCE TABCO ECC-1436 Special Value Shelving Unit, Wire, 36 X 14 X 74 Inch Size | CD7TBK ECC-1436ECC-1436€282.74
ADVANCE TABCO ECC-1442 Special Value Shelving Unit, Wire, 42 X 14 X 74 Inch Size | CD7TBL ECC-1442ECC-1442€299.38
ADVANCE TABCO ECC-1448 Special Value Shelving Unit, Wire, 48 X 14 X 74 Inch Size | CD7TBM ECC-1448ECC-1448€318.38
ADVANCE TABCO ECC-1460 Special Value Shelving Unit, Wire, 60 X 14 X 74 Inch Size | CD7TBN ECC-1460ECC-1460€337.39
ADVANCE TABCO ECC-1472 Special Value Shelving Unit, Wire, 72 X 14 X 74 Inch Size | CD7TBP ECC-1472ECC-1472€413.42
ADVANCE TABCO ECC-1836 Special Value Shelving Unit, Wire, 36 X 18 X 74 Inch Size | CD7TBQ ECC-1836ECC-1836€176.88
ADVANCE TABCO ECC-1842 Special Value Shelving Unit, Wire, 42 X 18 X 74 Inch Size | CD7TBR ECC-1842ECC-1842€330.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO EGG-1436 Special Value Shelving Unit, Wire, 36 X 14 X 74 Inch Size
€284.53 /unit