ADD-A-LEVEL AS6616X4 Adjustable Plastic Shelving, 66 x 16 x 72, Grid Top, Black | AG8EPJ

ADD-A-LEVEL AS6616X4 Adjustable Plastic Shelving, Grid Top, 66 x 16 x 72 Inch Size, Black

Item: AG8EPJ Model: AS6616X4
Limited Availability
€413.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack
ColorBlack
Height72"
Length66"
Load Capacity1235 lbs.
MaterialHDPE
Number Of Shelves4
TypeGrid Top
Width16"

Shipping Info:

Ship weight (kg) 34.54
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesColorTypePrice
ADD-A-LEVEL AS3616X4 Adjustable Plastic Shelving, 36" x 16" x 72", Grid Top, Black | AG8EPG AS3616X44BlackGrid Top€281.00
ADD-A-LEVEL AS3624X4 Adjustable Plastic Shelving, 36" x 24" x 72", Grid Top, Black | AG8EPM AS3624X44BlackGrid Top€310.22
ADD-A-LEVEL AS4824X4 Adjustable Plastic Shelving, 48" x 24" x 72", Grid Top, Black | AG8EPP AS4824X44BlackGrid Top€478.77
ADD-A-LEVEL AS6624X4 Adjustable Plastic Shelving, 66" x 24" x 72", Grid Top, Black | AG8EPR AS6624X44BlackGrid Top€498.09
ADD-A-LEVEL AS9624X4 Adjustable Plastic Shelving, 96" x 24" x 72", Grid Top, Black | AG8EPU AS9624X44BlackGrid Top€654.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADD-A-LEVEL AS6616X4 Adjustable Plastic Shelving, Grid Top, 66 x 16 x 72 Inch Size, Black
€413.13 /unit