Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 4YT17 Puller 2/3 Ton 2 Or 3 Jaw | AE2NXH

WESTWARD 4YT17 Puller 2/3 Ton 2 Or 3 Jaw

Item: AE2NXH Model: 4YT17
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€120.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Puller
Capacity6 ton., 9 ton.
Compatible With Product TypeBearings
FeaturesNot Applicable
IncludesNot Applicable
Includes CageNo
Includes Locking MechanismNo
Includes Tip ProtectorNo
Jaw OrientationExternal, Internal
Jaw Reach6"
Jaw Reach16"
Jaw Spread8 1/2"
Jaw StyleReversible
LockingNo
Number Of Jaws2, 3
Power SourceMechanical
Self-centeringYes
Torque - MaximumNot Applicable
TypeDouble Ended, Hardened For Strength And Durability, Reversible Arm
Puller Length242 mm
Screw Length242 mm

Shipping Info:

Ship weight (kg) 2.745
Ship height (cm)4.83
Ship length (cm)25.65
Ship width (cm)21.84
HS code8205595560
Country of OriginTW

Product Variants

ProductModelJaw OrientationNumber Of JawsJaw StyleMax. Jaw SpreadPower SourceIncludes Locking MechanismIncludes CagePrice
WESTWARD 4YT14 Puller 2/3 Ton 2/3 Jaw | AE2NXE 4YT14External, Internal2, 3Reversible-MechanicalNoNo€46.54
WESTWARD 4YT15 Puller 4/6 Ton 2/3 Jaw | AE2NXF 4YT15External, Internal2, 3Reversible5 1/2"MechanicalNoNo€103.94
WESTWARD 4YT16 Puller 8 Or 10ton 2 Or 3 Jaw | AE2NXG 4YT16External, Internal2, 3Reversible-MechanicalNoNo€161.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4YT17 Puller 2/3 Ton 2 Or 3 Jaw
€120.08 /unit