ADAM EQUIPMENT HCB 5001aM Compact Bench Scale, 5000 G Capacity, 4 3/4 Inch Weighing Surface Width | CN9GRL

ADAM EQUIPMENT HCB 5001aM Compact Bench Scale, 5000 G Capacity, 4 3/4 Inch Weighing Surface Width

Item: CN9GRL Model: HCB 5001aMCross Ref: 499L61
In Stock

Get it by Wednesday, Jun 11

€556.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bench Scale
Application ModesWeighing
Capacity5000g
Digital/mechanicalDigital
Housing MaterialABS
IncludesAC Adapter, Rechargeable Battery
Overall Height3.109"
Overall Length9.906"
Overall Width6.906"
Platform MaterialStainless Steel
Power UnitAC Adapter
Scale Connection PortsRS-232, USB
Scale DisplayLCD
Scale ItemCompact Bench Scale
WashdownNo
Weighing Surface Width4 3/4"
Display TypeLCD
Linearity1g
Platform Length4 3/4"
Platform Width4 3/4"
Scale Sub-categoryPrecision Balance
StandardsCSA, FCC, NTEP, CE, UL

Shipping Info:

Ship weight (kg) 7
Ship height (cm)7.94
Ship length (cm)25.24
Ship width (cm)17.62
Country of OriginUS

Product Details:

Highland approved portable precision balances contain practical features that simplify legal-for-trade measurement, lab work, field testing, and commercial use. NTEP-approved balances are ideal for jewelers, chemists and pharmacists, as well as for use in other commercial applications.

Product Variants

ProductModelWeighing Surface WidthOverall HeightWeighing Surface DepthScale DisplayScale GraduationsMeasuring UnitsDigital/mechanicalCapacityPrice
ADAM EQUIPMENT CB 3000 Balance Scale 3000g Backlit LCD | AG9EZD 19YN23 CB 30005.109"-5.109"--GDigital3000g€109.02
ADAM EQUIPMENT WBZ 15A Price Computing Scale 15 lb. | AG9EZZ 19YN42 WBZ 15A8 1/4"6"6.812"---Digital15 lbs.€719.92
RFQ
ADAM EQUIPMENT NBL 84e Analytical Balance Scale 80g 0.1mg Metal | AH8ZGF 39DL76 NBL 84e3 1/2"13 1/2"3 1/2"--MgDigital80g€1,912.95
ADAM EQUIPMENT EAB314e Compact Bench Scale, 310G Capacity, Digital Tft Touchscreen | CH6PBD 54YN20 EAB314e8.797"13.312"14.703"---Digital310g€3,693.87
ADAM EQUIPMENT HCB 3001aM Compact Bench Scale, 3000G Capacity, Digital, Lcd | CH6PNY 499L60 HCB 3001aM4 3/4"3.109"4 3/4"---Digital3000g€690.13
ADAM EQUIPMENT HCB 1202aM Compact Bench Scale, 1, 200 G Capacity, 0.001 G Scale Graduations | CN9GQQ HCB 1202aM4 3/4"3.109"4 3/4"LCD0.001g-Digital1200g€844.53
ADAM EQUIPMENT HCB 103aM Compact Bench Scale, 100 G Capacity, 0.001 G Scale Graduations | CN9GQR HCB 103aM4 3/4"3.109"4 3/4"LCD0.001g-Digital100g€858.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAM EQUIPMENT HCB 5001aM Compact Bench Scale, 5000 G Capacity, 4 3/4 Inch Weighing Surface Width
€556.88 /unit