ADAM EQUIPMENT EAB314e Compact Bench Scale, 310G Capacity, Digital Tft Touchscreen | CH6PBD 54YN20

ADAM EQUIPMENT EAB314e 1010014221 Compact Bench Scale, 310G Capacity, Digital Tft Touchscreen

Item: CH6PBD Model: EAB314eCross Ref: 54YN20 / 1010014221
In Stock

Get it by Friday, Jun 13

€2,988.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bench Scale
Capacity310g
Digital/mechanicalDigital
Display TypeTFT Touchscreen
Graduations0.0001g
Housing MaterialABS
Overall Height13.312"
Overall Length14.703"
Overall Width8.797"
Platform MaterialStainless Steel
Power Unit24V DC
Weighing Surface Depth14.703"
Weighing Surface Width8.797"
Application ModesAccumulation, Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Formulation, Parts Counting, Percentage Weighing, Statistical Calculation, Textile, Weighing
Compatible Product TypeGeneral Weighing, Material Testing, Parts Counting
IncludesAC Adapter
Linearity0.0004g
Platform Length3 1/8"
Platform Width3 1/8"
Readability0.0001g
Repeatability0.0001g
Scale Connection PortsRS-232, USB, USB Ports
Scale Graduations0.0001g
Scale MechanismDigital
Scale Sub-categoryAnalytical Balance
Stabilization Time4 sec.
StandardsCE, CSA, FCC, UL
WashdownNot Washable
Weighing Unitsct, Custom, dwt, g, GN, lb, mg, mm, oz, ozt, t, tl.H, tl.S, tl.T

Shipping Info:

Ship weight (kg) 20.6
Ship height (cm)53.09
Ship length (cm)53.09
Ship width (cm)39.12
HS code9016002000
Country of OriginUS

Product Variants

ProductModelWeighing Surface WidthOverall HeightWeighing Surface DepthScale DisplayScale GraduationsMeasuring UnitsDigital/mechanicalCapacityPrice
ADAM EQUIPMENT CB 3000 Balance Scale 3000g Backlit LCD | AG9EZD 19YN23 CB 30005.109"-5.109"--GDigital3000g€109.02
ADAM EQUIPMENT WBZ 15A Price Computing Scale 15 lb. | AG9EZZ 19YN42 WBZ 15A8 1/4"6"6.812"---Digital15 lbs.€719.92
RFQ
ADAM EQUIPMENT NBL 84e Analytical Balance Scale 80g 0.1mg Metal | AH8ZGF 39DL76 NBL 84e3 1/2"13 1/2"3 1/2"--MgDigital80g€1,912.95
ADAM EQUIPMENT HCB 3001aM Compact Bench Scale, 3000G Capacity, Digital, Lcd | CH6PNY 499L60 HCB 3001aM4 3/4"3.109"4 3/4"---Digital3000g€690.13
ADAM EQUIPMENT HCB 1202aM Compact Bench Scale, 1, 200 G Capacity, 0.001 G Scale Graduations | CN9GQQ HCB 1202aM4 3/4"3.109"4 3/4"LCD0.001g-Digital1200g€844.53
ADAM EQUIPMENT HCB 103aM Compact Bench Scale, 100 G Capacity, 0.001 G Scale Graduations | CN9GQR HCB 103aM4 3/4"3.109"4 3/4"LCD0.001g-Digital100g€858.89
ADAM EQUIPMENT EAB124i Compact Bench Scale, 120 G Capacity, 0.0001 G Scale Graduations | CN9GQT EAB124i8.797"13.312"14.703"TFT Touchscreen0g-Digital120g€3,382.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAM EQUIPMENT EAB314e 1010014221 Compact Bench Scale, 310G Capacity, Digital Tft Touchscreen
€2,988.25 /unit