ADAM EQUIPMENT HCB 3001aM Compact Bench Scale, 3000G Capacity, Digital, Lcd | CH6PNY 499L60

ADAM EQUIPMENT HCB 3001aM 7000015799 Compact Bench Scale, 3000G Capacity, Digital, Lcd

Item: CH6PNY Model: HCB 3001aMCross Ref: 499L60 / 7000015799
In Stock

Get it by Wednesday, Jun 11

€542.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bench Scale
Application ModesWeighing
Capacity3000g
Digital/mechanicalDigital
Display TypeLCD
Graduations0.001g
Housing MaterialABS
Overall Height3.109"
Overall Length9.906"
Overall Width6.906"
Platform MaterialStainless Steel
Scale ItemCompact Bench Scale
WashdownNo
Weighing Surface Depth4 3/4"
Weighing Surface Width4 3/4"
Bench Scale Graduations0.5g
IncludesAC Adapter, Rechargeable Battery
Lab Scale Capacity3000g
Scale Graduations0.5g
StandardsCSA, FCC, NTEP, CE, UL

Shipping Info:

Ship weight (kg) 7
Ship height (cm)38.1
Ship length (cm)27.94
Ship width (cm)15.24
HS code9016004000
Country of OriginCN

Product Details:

Highland approved portable precision balances contain practical features that simplify legal-for-trade measurement, lab work, field testing, and commercial use. NTEP-approved balances are ideal for jewelers, chemists and pharmacists, as well as for use in other commercial applications.

Product Variants

ProductModelWeighing Surface WidthOverall HeightWeighing Surface DepthScale DisplayScale GraduationsMeasuring UnitsDigital/mechanicalCapacityPrice
ADAM EQUIPMENT CB 3000 Balance Scale 3000g Backlit LCD | AG9EZD 19YN23 CB 30005.109"-5.109"--GDigital3000g€109.02
ADAM EQUIPMENT WBZ 15A Price Computing Scale 15 lb. | AG9EZZ 19YN42 WBZ 15A8 1/4"6"6.812"---Digital15 lbs.€719.92
RFQ
ADAM EQUIPMENT NBL 84e Analytical Balance Scale 80g 0.1mg Metal | AH8ZGF 39DL76 NBL 84e3 1/2"13 1/2"3 1/2"--MgDigital80g€1,912.95
ADAM EQUIPMENT EAB314e Compact Bench Scale, 310G Capacity, Digital Tft Touchscreen | CH6PBD 54YN20 EAB314e8.797"13.312"14.703"---Digital310g€3,693.87
ADAM EQUIPMENT HCB 1202aM Compact Bench Scale, 1, 200 G Capacity, 0.001 G Scale Graduations | CN9GQQ HCB 1202aM4 3/4"3.109"4 3/4"LCD0.001g-Digital1200g€844.53
ADAM EQUIPMENT HCB 103aM Compact Bench Scale, 100 G Capacity, 0.001 G Scale Graduations | CN9GQR HCB 103aM4 3/4"3.109"4 3/4"LCD0.001g-Digital100g€858.89
ADAM EQUIPMENT EAB124i Compact Bench Scale, 120 G Capacity, 0.0001 G Scale Graduations | CN9GQT EAB124i8.797"13.312"14.703"TFT Touchscreen0g-Digital120g€3,382.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAM EQUIPMENT HCB 3001aM 7000015799 Compact Bench Scale, 3000G Capacity, Digital, Lcd
€542.03 /unit