WALDMANN D16135000 Exam Light, LED, 80,000 lux, 1 m, Floor Stand, 4500K, 95 Color Rendering Index, 30W | CN2TEJ D1517410 / 22C481

WALDMANN D16135000 Exam Light, LED, 80,000 lux, 1 m, Floor Stand, 4500K, 95 Color Rendering Index, 30W

Item: CN2TEJ Model: D16135000Cross Ref: 800HJ8
In Stock

Get it by Tuesday, Jun 17

€3,490.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExamination and Procedure Light
Activation TypeHand Switch On Light
Arm AdjustabilityAny Which Way
Arm Reach32 2/5"
Color Rendering Index95
DimmableYes
IncludesDetachable Handle
Includes BulbYes
Medical ApplicationExamination, Procedure
Mounting Hardware IncludedYes
Mounting TypeFloor Stand
Number Of Lamp Heads1
Switch TypeRotary
Arm Swivel Angle280°
Beam Angle50°
Color Temperature4500 K
FeaturesErgonomically Friendly-For Ease Of Use, Glare-Free To Combat Eye Fatigue, Greater Than 50% Energy-Saving, Illumination Field 7 In, No Heat Directed At Patient Or Practitioner, Sealed Construction And Removable Handle-For Easy Sanitizing, Uniform Illumination For Work Area
Illumination80000 lux @ 1m
Includes Mounting HardwareYes
Lighting TechnologyLED
Mount TypeFloor Stand
Mounting LocationFloor Stand
Operating Voltage100-240V AC
Power Cord Length10 ft.
Standards60601-2-41, CETL, EN 60601-1, ETL
Wattage30 W

Shipping Info:

Ship weight (kg) 26.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALDMANN D16135000 Exam Light, LED, 80,000 lux, 1 m, Floor Stand, 4500K, 95 Color Rendering Index, 30W
€3,490.76 /unit