ACUITY LITHONIA MSL 4000LM L/LV MVOLT EZ1 40K 80CRI WH Led Low Bay Fixture Cord 120 To 277v | AB6RVH 22CK50

LITHONIA LIGHTING MSL 4000LM L/LV MVOLT EZ1 40K 80CRI WH Led Low Bay Fixture Cord 120 To 277v

Item: AB6RVH Model: MSL 4000LM L/LV MVOLT EZ1 40K 80CRI WHCross Ref: 22CK50
In Stock

Get it by Thursday, Jun 12

€388.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Low Bay Fixture
Bay Light TypeLow Bay
Bulbs IncludedYes
Color Rendering Index80
Color Temp.4000 K
Cord LengthNot Applicable
Cri80 , 83
DimmableYes
Fixture Height3 1/4"
Fixture Housing ColorWhite
Fixture Length48"
Fixture Nominal Size1 ft. x 4 ft.
Fixture Width10"
Green Certification Or Other RecognitionDesignlights Consortium (DLC)
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Height3 1/4"
Housing ColorWhite
Housing MaterialSteel
IncludesCord, Photo Cell, Sensor
Led Replacement For2 LAMP LFL
Length48"
Light DistributionWide
Lighting CertificationUnrated
Lumens4300 lm
Lumens Per Watt97 lm/W
Number Of Light Bars2
Power SourceHardwired
Rated Life60000 hrs.
Suggested Fixture Mounting Height14 ft. to 20 ft.
Temp. Range-20°F to +86°F
Voltage120-277V AC
Warranty5 yrs.
Wattage44 W
Width10"
Ca Title 24 CompliantNo
Color Temperature4000 K
For Bulb Base TypeIntegrated LED
For Bulb ShapeIntegrated LED
For Bulb TypeIntegrated LED
Housing FinishPolyester Powder Paint
Ingress Protection RatingNot Rated
Lamp TypeIntegrated LED
Lens MaterialAcrylic
Lighting TechnologyLED
Max. Fixture Wattage29 W
Overall Height3 3/4"
Overall Length48"
Overall Width10"
StandardsUL AND CUL LISTED TO US AND CANADIAN STANDARDS

Shipping Info:

Ship weight (kg) 8.235
Ship height (cm)16
Ship length (cm)124.46
Ship width (cm)33.78
HS code9405103000
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING MSL 4000LM L/LV MVOLT EZ1 40K 80CRI WH Led Low Bay Fixture Cord 120 To 277v
€388.62 /unit