DIXON AD125 | AK2QRY

DIXON AD125 Cam and Groove Coupling, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size

Item: AK2QRY Model: AD125Cross Ref: 55MG26
Limited Availability
€67.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Body MaterialAluminum
Connection TypeNPT
Coupling Size1 1/4"
Coupling TypeType D
Fitting TypeFNPT
Gasket MaterialNitrile
Hose Fitting GenderFemale
Hose Fitting Size1 1/4"
Max. Working Pressure @ 70 Deg. F250 psi
Overall Length3.094"
Socket Inside Diameter1 1/4"
Thread Size1 1/4"-11 1/2
Coupling ComponentSocket
Includes Locking ArmYes
Max. Working Pressure @ 70 F250 psi

Shipping Info:

Ship weight (kg) 0.3825
Ship length (cm)7.86
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON AD125 Cam and Groove Coupling, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size
€67.60 /unit