Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN VA2004F934N Corner Guard, 48 Inch Height, 1-1/2 Inch Width, Pearl | CF2LHN 55LJ71

ACROVYN VA2004F934N Corner Guard, 48 Inch Height, 1-1/2 Inch Width, Pearl

Item: CF2LHN Model: VA2004F934NCross Ref: 55LJ71
Limited Availability
€34.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
ColorPearl
FinishAcrovyn
Height48"
MountingAdhesive
Width1 1/2"
For Angle90°
For IndustryCommercial, Education, Healthcare, Hospitality, Office
For LocationCafeterias, Common Areas, Hallways, Reception Areas
Leg Width1 1/2"
MaterialPETG
Mounting TypeSelf Adhesive
Nose Radius3/32"
Overall Height4 ft.
Resistance PropertiesAntifungal, Bacteria Resistant, Corrosion Resistant
Shock AbsorptionShock Absorbing
StandardsASTM D543, ASTM G21-96, ASTM G22-76
Thickness0.078"

Shipping Info:

Ship weight (kg) 0.9
Country of OriginUSA

Product Variants

ProductModelColorThicknessMaterialPrice
ACROVYN SM20CV8F934N Corner Guard, Pearl, Acrovyn, 3 X 96 X 5/64 Inch Size | CF2KQV 55LJ51 SM20CV8F934NPearl0.078"Acrovyn€79.79
ACROVYN SM20MCV8F934N Corner Guard, Pearl, Acrovyn, 3 X 96 X 5/64 Inch Size | CF2KQW 55LJ58 SM20MCV8F934NPearl0.078"Acrovyn€96.65
ACROVYN SM20CV4F934N Corner Guard, Pearl, Acrovyn, 3 X 48 X 5/64 Inch Size | CF2KQX 55LJ50 SM20CV4F934NPearl0.078"Acrovyn€40.69
ACROVYN SM20MCV4F934N Corner Guard, Pearl, Acrovyn, 3 X 48 X 5/64 Inch Size | CF2KQY 55LJ57 SM20MCV4F934NPearl0.078"Acrovyn€48.93
ACROVYN SM20CV10F934N Corner Guard, Pearl, Acrovyn, 3 X 120 X 5/64 Inch Size | CF2KQZ 55LJ52 SM20CV10F934NPearl0.078"Acrovyn€99.65
ACROVYN SM20MCV10F934N Corner Guard, Pearl, Acrovyn, 3 X 120 X 5/64 Inch Size | CF2KRA 55LJ59 SM20MCV10F934NPearl0.078"Acrovyn-
RFQ
ACROVYN SSM20CV8F934N Corner Guard, Pearl, Acrovyn, 2 X 96 X 5/64 Inch Size | CF2KRB 55LJ67 SSM20CV8F934NPearl0.078"Acrovyn-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN VA2004F934N Corner Guard, 48 Inch Height, 1-1/2 Inch Width, Pearl
€34.72 /unit