Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN SSM20CV8F934N Corner Guard, Pearl, Acrovyn, 2 X 96 X 5/64 Inch Size | CF2KRB 55LJ67

ACROVYN SSM20CV8F934N Corner Guard, Pearl, 2 x 96 x 5/64 Inch Size

Item: CF2KRB Model: SSM20CV8F934NCross Ref: 55LJ67
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
ColorPearl
Height96"
Length2"
MaterialAcrovyn
Thickness0.078"
Cover MaterialPETG
FinishShadowgrain
For Angle90°
For IndustryCommercial
For LocationCafeterias, Common Areas, Hallways, Reception Areas
Includes(2) End Caps, Acrovyn Cover, Full Retainer
Includes HardwareHardware Included
Leg Width2"
Mounting TypeClip On
Nose Radius1/4"
Overall Height8 ft.
Projection3/8"
Resistance PropertiesAntifungal, Bacteria Resistant, Corrosion Resistant, Impact Resistant
Retainer MaterialPETG
Retainer TypeSurface Mount
Shock AbsorptionShock Absorbing
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1

Shipping Info:

Ship weight (kg) 3.15
Country of OriginUSA

Product Variants

ProductModelColorThicknessMaterialPrice
ACROVYN SM20CV8F934N Corner Guard, Pearl, Acrovyn, 3 X 96 X 5/64 Inch Size | CF2KQV 55LJ51 SM20CV8F934NPearl0.078"Acrovyn€79.79
ACROVYN SM20MCV8F934N Corner Guard, Pearl, Acrovyn, 3 X 96 X 5/64 Inch Size | CF2KQW 55LJ58 SM20MCV8F934NPearl0.078"Acrovyn€96.65
ACROVYN SM20CV4F934N Corner Guard, Pearl, Acrovyn, 3 X 48 X 5/64 Inch Size | CF2KQX 55LJ50 SM20CV4F934NPearl0.078"Acrovyn€40.69
ACROVYN SM20MCV4F934N Corner Guard, Pearl, Acrovyn, 3 X 48 X 5/64 Inch Size | CF2KQY 55LJ57 SM20MCV4F934NPearl0.078"Acrovyn€48.93
ACROVYN SM20CV10F934N Corner Guard, Pearl, Acrovyn, 3 X 120 X 5/64 Inch Size | CF2KQZ 55LJ52 SM20CV10F934NPearl0.078"Acrovyn€99.65
ACROVYN SM20MCV10F934N Corner Guard, Pearl, Acrovyn, 3 X 120 X 5/64 Inch Size | CF2KRA 55LJ59 SM20MCV10F934NPearl0.078"Acrovyn-
RFQ
ACROVYN SSM20CV4F934N Corner Guard, Pearl, Acrovyn, 2 X 48 X 5/64 Inch Size | CF2KRC 55LJ66 SSM20CV4F934NPearl0.078"Acrovyn€31.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN SSM20CV8F934N Corner Guard, Pearl, 2 x 96 x 5/64 Inch Size