Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN BG10CAP253N End Cap, Parchment, Acrovyn, 2 X 10 X 5/64 Inch Size | CF2HPZ 55LZ10

ACROVYN BG10CAP253N End Cap, Parchment, 2 x 10 x 5/64 Inch Size

Item: CF2HPZ Model: BG10CAP253NCross Ref: 55LZ10
Limited Availability
€9.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
ColorParchment
Height10"
Length2"
MaterialAcrovyn
Thickness0.078"
Color FamilyWhite
FinishShadowgrain
Overall Depth2 7/16"
Overall Height4"
Overall Length2"
Product TypeEnd Cap
Product TypeRight-Hand Return, Left-Hand Return
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelThicknessMaterialColorPrice
ACROVYN SCR40CAP253N End Cap, Parchment, Acrovyn, 3/4 X 4 X 5/64 Inch Size | CF2HPV 55LZ01 SCR40CAP253N0.078"AcrovynParchment€11.73
ACROVYN SCR40CAP920N End Cap, Parchment, Acrovyn, 3/4 X 4 X 5/64 Inch Size | CF2HPW 55LZ30 SCR40CAP920N0.078"AcrovynParchment€11.73
ACROVYN FR225CAP253N End Cap, Parchment, Acrovyn, 3/4 X 2-1/4 X 5/64 Inch Size | CF2HPX 55ME38 FR225CAP253N0.078"AcrovynParchment€8.16
ACROVYN FR225OS253N End Cap, Parchment, Acrovyn, 3/4 X 2-1/4 X 5/64 Inch Size | CF2HPY 55ME39 FR225OS253N0.078"AcrovynParchment€9.10
ACROVYN BG10CAP920N End Cap, Parchment, Acrovyn, 2 X 10 X 5/64 Inch Size | CF2HQA 55LZ39 BG10CAP920N0.078"AcrovynParchment€8.03
ACROVYN SCR80MCAP253N End Cap, Parchment, Acrovyn, 1-3/8 X 8 X 5/64 Inch Size | CF2HQB 55LZ04 SCR80MCAP253N0.078"AcrovynParchment€13.63
ACROVYN SCR80MCAP920N End Cap, Parchment, Acrovyn, 1-3/8 X 8 X 5/64 Inch Size | CF2HQC 55LZ33 SCR80MCAP920N0.078"AcrovynParchment€13.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN BG10CAP253N End Cap, Parchment, 2 x 10 x 5/64 Inch Size
€9.01 /unit