ACME ELECTRIC WI001M16 Transformer, Medium Voltage, Three Phase, 4160/208V, 1000kVA | CD7JLA WI001M-16

ACME ELECTRIC WI001M16 Transformer, Medium Voltage, Three Phase, 4160/208V, 1000kVA

Item: CD7JLA Model: WI001M16
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€97,360.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Depth44"
Efficiency99.28%
Frequency60 Hz
Height72" , 80"
Length48"
MaterialVentilated
Mounting TypeFloor
Nema RatingNEMA 1
Primary Voltage4160V
Secondary Voltage208/120V
Va Rating - Transformer1000 kVA
Width68"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 2682
Ship height (cm)203.2
Ship length (cm)121.92
Ship width (cm)162.56
Country of OriginUS

Product Details:

    • 4160V Primary Voltage Delta Connection, 208/120V Secondary Voltage Star Connection

Product Variants

ProductModelHeightSpeedTorqueWinding MaterialMaterialDepthShaft TypePrice
ACME ELECTRIC WI001M11 Transformer, Medium Voltage, Three Phase, 2400/240V, 1000kVA | CD7JKR WI001M-11 WI001M1172"--AluminumVentilated--€97,360.94
RFQ
ACME ELECTRIC WI001M12 Transformer, Medium Voltage, Three Phase, 2400/480V, 1000kVA | CD7JKV WI001M-12 WI001M1272"--AluminumVentilated44"-€97,360.94
RFQ
ACME ELECTRIC WI001M10 Transformer, Medium Voltage, Three Phase, 2400/208V, 1000kVA | CD7JKW WI001M-10 WI001M1072"--AluminumVentilated--€97,360.94
RFQ
ACME ELECTRIC WI001M13 Transformer, Medium Voltage, Three Phase, 2400/480V, 1000kVA | CD7JKX WI001M-13 WI001M1372"--AluminumVentilated44"-€97,360.94
RFQ
ACME ELECTRIC WI001M14 Transformer, Medium Voltage, Three Phase, 2400/600V, 1000kVA | CD7JKY WI001M-14 WI001M1472"383 RPM705 N-mAluminumVentilated44"Bearing Less€97,360.94
RFQ
ACME ELECTRIC WI001M15 Transformer, Medium Voltage, Three Phase, 2400/600V, 1000kVA | CD7JKZ WI001M-15 WI001M1572"--AluminumVentilated--€97,360.94
RFQ
ACME ELECTRIC WI001M17 Transformer, Medium Voltage, Three Phase, 4160/240V, 1000kVA | CD7JLB WI001M-17 WI001M1772"--AluminumVentilated44"-€97,360.94
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC WI001M16 Transformer, Medium Voltage, Three Phase, 4160/208V, 1000kVA
€97,360.94 /unit