ACME ELECTRIC WC250K02 Transformer, Medium Voltage, Single Phase, 2400/600V, 250kVA | CD7HQE WC250K-02

ACME ELECTRIC WC250K02 Transformer, Medium Voltage, Single Phase, 2400/600V, 250kVA

Item: CD7HQE Model: WC250K02
In Stock

Get it by Tuesday, Jun 17

€32,680.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Efficiency99.07%
Enclosure RatingNEMA 1
Frequency60 Hz
Height40 4/5"
Input Voltage2400V
Kva Rating250 kVA
Length28.3"
MaterialVentilated
Mounting TypeFloor
Nema RatingNEMA 1
Output Voltage240/480V
Primary Voltage2400V
Secondary Voltage240/480V
Width32.3"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 913.5
Ship height (cm)103.63
Ship length (cm)74.93
Ship width (cm)128.27
Country of OriginUS

Product Variants

ProductModelInput VoltageOutput VoltageKva RatingHeightEfficiencyPrimary VoltageSecondary VoltageDepthPrice
ACME ELECTRIC WB015K02 Transformer, Medium Voltage, Single Phase, 2400/240V, 15kVA | CD7HML WB015K-02 WB015K022400V240/480V15 kVA28.3"98.1%2400V240/480V-€7,829.71
ACME ELECTRIC WB015K01 Transformer, Medium Voltage, Single Phase, 2400/120V, 15kVA | CD7HMM WB015K-01 WB015K012400V120/240V15 kVA28.3"98.1%2400V120/240V-€7,829.71
ACME ELECTRIC WB015K04 Transformer, Medium Voltage, Single Phase, 4160/120V, 15kVA | CD7HMN WB015K-04 WB015K044160V120/240V15 kVA28.3"98.1%4160V120/240V-€7,829.71
ACME ELECTRIC WB015K05 Transformer, Medium Voltage, Single Phase, 4160/240V, 15kVA | CD7HMP WB015K-05 WB015K054160V240/480V15 kVA28.3"98.1%4160V240/480V-€7,829.71
ACME ELECTRIC WB015K03 Transformer, Medium Voltage, Single Phase, 2400/600V, 15kVA | CD7HMQ WB015K-03 WB015K032400V600V15 kVA28.3"98.1%2400V600V-€7,829.71
ACME ELECTRIC WC025K02 Transformer, Medium Voltage, Single Phase, 2400/600V, 25kVA | CD7HMR WC025K-02 WC025K022400V240/480V25 kVA34 4/5"98.33%2400V240/480V-€10,212.69
ACME ELECTRIC WB015K06 Transformer, Medium Voltage, Single Phase, 4160/600V, 15kVA | CD7HMT WB015K-06 WB015K064160V600V15 kVA28.3"98.1%4160V600V-€7,829.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC WC250K02 Transformer, Medium Voltage, Single Phase, 2400/600V, 250kVA
€32,680.57 /unit