ACME ELECTRIC WB015K01 Transformer, Medium Voltage, Single Phase, 2400/120V, 15kVA | CD7HMM WB015K-01

ACME ELECTRIC WB015K01 Transformer, Medium Voltage, Single Phase, 2400/120V, 15kVA

Item: CD7HMM Model: WB015K01
In Stock

Get it by Wednesday, Jun 11

€7,829.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Efficiency98.1%
Enclosure RatingNEMA 1
Frequency60 Hz
Height28.3"
Input Voltage2400V
Kva Rating15 kVA
Length16.3"
MaterialVentilated
Mounting TypeFloor
Nema RatingNEMA 1
Output Voltage120/240V
Primary Voltage2400V
Secondary Voltage120/240V
Width20.3"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 175.5
Ship height (cm)81.28
Ship length (cm)51.56
Ship width (cm)67.31
Country of OriginUS

Product Details:

    • 2400V Primary Voltage, 120/240V Secondary Voltage

Product Variants

ProductModelInput VoltageOutput VoltageKva RatingHeightEfficiencyPrimary VoltageSecondary VoltageDepthPrice
ACME ELECTRIC WB015K02 Transformer, Medium Voltage, Single Phase, 2400/240V, 15kVA | CD7HML WB015K-02 WB015K022400V240/480V15 kVA28.3"98.1%2400V240/480V-€7,829.71
ACME ELECTRIC WB015K04 Transformer, Medium Voltage, Single Phase, 4160/120V, 15kVA | CD7HMN WB015K-04 WB015K044160V120/240V15 kVA28.3"98.1%4160V120/240V-€7,829.71
ACME ELECTRIC WB015K05 Transformer, Medium Voltage, Single Phase, 4160/240V, 15kVA | CD7HMP WB015K-05 WB015K054160V240/480V15 kVA28.3"98.1%4160V240/480V-€7,829.71
ACME ELECTRIC WB015K03 Transformer, Medium Voltage, Single Phase, 2400/600V, 15kVA | CD7HMQ WB015K-03 WB015K032400V600V15 kVA28.3"98.1%2400V600V-€7,829.71
ACME ELECTRIC WC025K02 Transformer, Medium Voltage, Single Phase, 2400/600V, 25kVA | CD7HMR WC025K-02 WC025K022400V240/480V25 kVA34 4/5"98.33%2400V240/480V-€10,212.69
ACME ELECTRIC WB015K06 Transformer, Medium Voltage, Single Phase, 4160/600V, 15kVA | CD7HMT WB015K-06 WB015K064160V600V15 kVA28.3"98.1%4160V600V-€7,829.71
ACME ELECTRIC WC025K04 Transformer, Medium Voltage, Single Phase, 4160/120V, 25kVA | CD7HMU WC025K-04 WC025K044160V120/240V25 kVA34 4/5"98.33%4160V120/240V-€10,212.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC WB015K01 Transformer, Medium Voltage, Single Phase, 2400/120V, 15kVA
€7,829.71 /unit