ACME ELECTRIC TE2530193S Distribution Transformer, Low Voltage, Single Phase, 37.5kVA, Non Ventillated | BD2DHC

ACME ELECTRIC TE2530193S Distribution Transformer, Low Voltage, Single Phase, 37.5kVA, Non Ventillated

Item: BD2DHC Model: TE2530193S
In Stock

Get it by Tuesday, Jun 10

€7,687.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionNon Ventilated
Enclosure RatingNEMA 3R
Frequency60 Hz
Height35.47"
Input Voltage240/480V
Kva Rating37.5 kVA
Length26.9"
MaterialNon Ventilated
Max. Temp.115°C
Mounting TypeFloor
Nema RatingNEMA 3R
Output Voltage120/240V
Primary Voltage240/480V
Secondary Voltage120/240V
Shielded / UnshieldedShielded
Width31.9"
Winding MaterialCopper

Shipping Info:

Ship weight (kg) 193.5
Ship height (cm)90.09
Ship length (cm)68.33
Ship width (cm)81.03
Country of OriginMX

Product Details:

    • 240X480V Primary Voltage, 120/240V Secondary Voltage

Product Variants

ProductModelKva RatingHeightInput VoltageOutput VoltageEnclosure RatingWinding MaterialFrequencyMounting TypePrice
ACME ELECTRIC TE2A530213S Distribution Transformer, Low Voltage, Single Phase, 75kVA, Non Ventillated | BC7VCP TE2A530213S75 kVA35.47"240/480V120/240VNEMA 3RCopper60 HzFloor€10,564.84
ACME ELECTRIC TE2530203S Distribution Transformer, Low Voltage, Single Phase, 50kVA, Non Ventillated | BC9FRG TE2530203S50 kVA35.47"240/480V120/240VNEMA 3RCopper60 HzFloor€9,101.19
ACME ELECTRIC TE1530223S Distribution Transformer, Low Voltage, Single Phase, 100kVA, Non Ventillated | BD2TLP TE1530223S100 kVA42"240/480V120/240VNEMA 3RCopper60 HzFloor€20,222.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TE2530193S Distribution Transformer, Low Voltage, Single Phase, 37.5kVA, Non Ventillated
€7,687.35 /unit