ACME ELECTRIC TE1530223S Distribution Transformer, Low Voltage, Single Phase, 100kVA, Non Ventillated | BD2TLP

ACME ELECTRIC TE1530223S Distribution Transformer, Low Voltage, Single Phase, 100kVA, Non Ventillated

Item: BD2TLP Model: TE1530223S
In Stock

Get it by Wednesday, Jun 11

€20,222.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionNon Ventilated
Enclosure RatingNEMA 3R
Frequency60 Hz
Height42"
Input Voltage240/480V
Kva Rating100 kVA
Length30"
MaterialNon Ventilated
Max. Temp.115°C
Mounting TypeFloor
Nema RatingNEMA 3R
Output Voltage120/240V
Primary Voltage240/480V
Secondary Voltage120/240V
Shielded / UnshieldedShielded
Width40"
Winding MaterialCopper

Shipping Info:

Ship weight (kg) 348.75
Ship height (cm)106.68
Ship length (cm)76.2
Ship width (cm)101.6
Country of OriginUS

Product Details:

    • 240X480V Primary Voltage, 120/240V Secondary Voltage

Product Variants

ProductModelKva RatingHeightInput VoltageOutput VoltageEnclosure RatingWinding MaterialFrequencyMounting TypePrice
ACME ELECTRIC TE2A530213S Distribution Transformer, Low Voltage, Single Phase, 75kVA, Non Ventillated | BC7VCP TE2A530213S75 kVA35.47"240/480V120/240VNEMA 3RCopper60 HzFloor€10,564.84
ACME ELECTRIC TE2530203S Distribution Transformer, Low Voltage, Single Phase, 50kVA, Non Ventillated | BC9FRG TE2530203S50 kVA35.47"240/480V120/240VNEMA 3RCopper60 HzFloor€9,101.19
ACME ELECTRIC TE2530193S Distribution Transformer, Low Voltage, Single Phase, 37.5kVA, Non Ventillated | BD2DHC TE2530193S37.5 kVA35.47"240/480V120/240VNEMA 3RCopper60 HzFloor€7,687.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TE1530223S Distribution Transformer, Low Voltage, Single Phase, 100kVA, Non Ventillated
€20,222.77 /unit