Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ACME ELECTRIC TB75N004F0 Control Transformer, 208VAC/230VAC/460VAC, 115VAC/24VAC, Foot/Plate, 1, Cul | CN7ZYA

ACME ELECTRIC TB75N004F0 Control Transformer, 208VAC/230VAC/460VAC, 115VAC/24VAC, Foot/Plate, 1, Cul

Item: CN7ZYA Model: TB75N004F0Cross Ref: 491W65
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€109.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Depth3.46"
Enclosure FinishEpoxy Resin Varnish
Enclosure StyleOpen
Frequency50/60 Hz
Height4 1/2"
Input Voltage208/230/460V AC
MountingFoot, Plate
Output Voltage115/24V AC
Phase1
Protection DeviceNone
Temp. RiseNot Rated
Va Rating75 VA
Width3.38"

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)14.35
Ship length (cm)15.77
Ship width (cm)17.78
Country of OriginMX

Product Variants

ProductModelInput VoltageOutput VoltageProtection DeviceVa RatingFrequencyTemp. RiseEnclosure StylePhasePrice
ACME ELECTRIC TB350N004F0 Control Transformer, 208VAC/230VAC/460VAC, 115VAC/24VAC, Foot/Plate, 1, Cul | CN7ZXW TB350N004F0208/230/460V AC115/24V ACNone350 VA50/60 HzNot RatedOpen1€241.50
ACME ELECTRIC TB350N006F0 Control Transformer, 208VAC/277VAC, 120VAC, Foot/Plate | CN7ZYW TB350N006F0208/277V AC120V ACNone300 VA50/60 HzNot RatedOpen1€371.77
ACME ELECTRIC TB100N006F0 Control Transformer, 208VAC/277VAC, 120VAC, Foot/Plate, Control Transformer, 1, Cul | CN7ZYY TB100N006F0208/277V AC120V ACNone100 VA50/60 HzNot RatedOpen1€196.06
ACME ELECTRIC TB250N006F0 Control Transformer, 208VAC/277VAC, 120VAC, Foot/Plate, Control Transformer, 1, Cul | CN7ZZH TB250N006F0208/277V AC---50/60 HzNot RatedOpen-€274.22
ACME ELECTRIC TB300N008F0 Control Transformer, 240VAC/480VAC, 120VAC, Foot/Plate, Control Transformer, 1, Cul | CN8AAL TB300N008F0240/480V AC120V ACNone300 VA50/60 HzNot RatedOpen1€153.97
ACME ELECTRIC TB250N008F0 Control Transformer, 240VAC/480VAC, 120VAC, Foot/Plate, Control Transformer, 1, Cul | CN8ABB TB250N008F0240/480V AC120V ACSecondary Fuse250 VA50/60 HzNot RatedOpen1€134.24
ACME ELECTRIC TB250N013F0 Control Transformer, 240VAC/480VAC, 24VAC, Foot/Plate, Control Transformer, 1, Cul | CN8ACV TB250N013F0--------€252.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TB75N004F0 Control Transformer, 208VAC/230VAC/460VAC, 115VAC/24VAC, Foot/Plate, 1, Cul
€109.79 /unit