ACME ELECTRIC TB3000F008 Industrial Control Transformer, 240 X 480/120V, 3 kVA | CD7JDU

ACME ELECTRIC TB3000F008 Industrial Control Transformer, 240 X 480/120V, 3 kVA

Item: CD7JDU Model: TB3000F008
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
ConstructionEncapsulated
Height8"
Length7 1/2"
Primary Voltage220/230/240/440/460/480V
Secondary Voltage110/115/120V
Width9"

Shipping Info:

Ship weight (kg) 30.96
Ship height (cm)20.32
Ship length (cm)19.05
Ship width (cm)22.86
Country of OriginUS

Product Details:

    • 240 X 480V Primary Voltage, 120V Secondary Voltage

Product Variants

ProductModelSecondary VoltagePrimary VoltageConstructionPrice
ACME ELECTRIC TB350B008C Industrial Control Transformer, 240 X 480/120V, 0.350 kVA | CD7HXJ TB350B008C110/115/120V220/230/240/440/460/480VEncapsulated-
RFQ
ACME ELECTRIC TB5000F008 Industrial Control Transformer, 240 X 480/120V, 5 kVA | CD7HYE TB5000F008110/115/120V220/230/240/440/460/480VEncapsulated-
RFQ
ACME ELECTRIC TB500B008C Industrial Control Transformer, 240 X 480/120V, 0.500 kVA | CD7HYV TB500B008C110/115/120V220/230/240/440/460/480VEncapsulated-
RFQ
ACME ELECTRIC TB50A008C Industrial Control Transformer, 240 X 480/120V, 0.050 kVA | CD7HZY TB50A008C110/115/120V220/230/240/440/460/480VEncapsulated-
RFQ
ACME ELECTRIC TB750B008C Industrial Control Transformer, 240 X 480/120V, 0.750 kVA | CD7JBA TB750B008C110/115/120V220/230/240/440/460/480VEncapsulated-
RFQ
ACME ELECTRIC TB2000F008C Industrial Control Transformer, 240 X 480/120V, 2 kVA | CD7JBL TB2000F008C110/115/120V220/230/240/440/460/480VEncapsulated-
RFQ
ACME ELECTRIC TB200B008C Industrial Control Transformer, 240 X 480/120V, 0.200 kVA | CD7JCD TB200B008C110/115/120V220/230/240/440/460/480VEncapsulated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TB3000F008 Industrial Control Transformer, 240 X 480/120V, 3 kVA