Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ACME ELECTRIC TB200N004F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC/24VAC, Foot/Plate, 1, Cul | CN7ZYT

ACME ELECTRIC TB200N004F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC/24VAC, Foot/Plate, 1, Cul

Item: CN7ZYT Model: TB200N004F4Cross Ref: 491W79
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€398.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Carton Quantity1
ColorBlack
Depth5.78"
Dimensions4.47" x 4.5" x 5.29"
Enclosure FinishEpoxy Resin Varnish
Enclosure StyleOpen
Frequency50/60 Hz
Height4.38"
Input Voltage208/230/460V AC
MountingFoot, Plate
Output Voltage115/24V AC
Pallet Quantity120
Phase1
Protection DevicePrimary Fuse, Secondary Fuse
Temp. RiseNot Rated
Va Rating200 VA
Va Rating - Transformer200 VA
Width4 1/2"
IncludesFactory Installed Primary Fuse Block and Secondary Fuse Clips
Manufacturers Warranty Length20 yrs.
Mounting LocationPlate
Overall Depth4.47"
Overall Height5.29"
Overall Width4 1/2"
Power Rating200 VA
Protective DevicePrimary And Secondary Fuse
StandardsCUL LISTED, UL LISTED
Temperature RiseNot Rated

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)13.44
Ship length (cm)11.35
Ship width (cm)11.43
Country of OriginMX

Product Variants

ProductModelInput VoltageProtection DeviceOutput VoltageVa RatingFrequencyTemp. RisePhaseEnclosure FinishPrice
ACME ELECTRIC TB1000N005F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate, Control Transformer | CN7ZWY TB1000N005F4208/230/460V ACPrimary Fuse, Secondary Fuse115V AC1 kVA50/60 HzNot Rated1Epoxy Resin Varnish€909.34
ACME ELECTRIC TB75N005F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate, Control Transformer | CN7ZXF TB75N005F4208/230/460V ACPrimary Fuse, Secondary Fuse115V AC75 VA50/60 HzNot Rated1Epoxy Resin Varnish-
RFQ
ACME ELECTRIC TB250N005F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate, Control Transformer | CN7ZXJ TB250N005F4208/230/460V ACPrimary Fuse, Secondary Fuse115V AC250 VA50/60 HzNot Rated1Epoxy Resin Varnish€432.88
ACME ELECTRIC TB50N005F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate, Control Transformer | CN7ZXL TB50N005F4208/230/460V ACPrimary Fuse, Secondary Fuse115V AC50 VA50/60 HzNot Rated1Epoxy Resin Varnish€234.85
ACME ELECTRIC TB300N005F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate, Control Transformer | CN7ZXN TB300N005F4208/230/460V ACPrimary Fuse, Secondary Fuse115V AC300 VA50/60 HzNot Rated1Epoxy Resin Varnish€450.92
ACME ELECTRIC TB200N005F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate, Control Transformer | CN7ZXP TB200N005F4208/230/460V ACPrimary Fuse, Secondary Fuse115V AC200 VA50/60 HzNot Rated1Epoxy Resin Varnish€422.32
ACME ELECTRIC TB150N005F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate, Control Transformer | CN7ZXR TB150N005F4208/230/460V ACPrimary Fuse, Secondary Fuse115V AC150 VA50/60 HzNot Rated1Epoxy Resin Varnish€341.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TB200N004F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC/24VAC, Foot/Plate, 1, Cul
€398.73 /unit