ACME ELECTRIC TB2000F011F4 Industrial Control Transformer, 2 kVA, 2 Pole Primary Block | CD7JBM

ACME ELECTRIC TB2000F011F4 Industrial Control Transformer, 2 kVA, 2 Pole Primary Block

Item: CD7JBM Model: TB2000F011F4
Limited Availability
€451.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
ConstructionEncapsulated
Height7 14/25"
Length9.175"
Primary Voltage230/460/575V
Secondary Voltage95/115V
Width9"

Shipping Info:

Ship weight (kg) 25.965
Ship height (cm)19.2
Ship length (cm)23.3
Ship width (cm)22.86
Country of OriginUS

Product Details:

    • 240,480,600V Primary Voltage, 100,120V Secondary Voltage, 50 And 75VA Secondary Fuse Clips

Product Variants

ProductModelSecondary VoltagePrimary VoltageConstructionPrice
ACME ELECTRIC TB50A011F2 Industrial Control Transformer, 0.050 kVA, 2 Pole Primary Block Integrally Mounted | CD7JAA TB50A011F295/115V230/460/575VEncapsulated€74.72
ACME ELECTRIC TB200B011F2 Industrial Control Transformer, 0.200 kVA, 2 Pole Primary Block Integrally Mounted | CD7JCE TB200B011F295/115V230/460/575VEncapsulated€132.66
ACME ELECTRIC TB250B011F2 Industrial Control Transformer, 0.250 kVA, 2 Pole Primary Block Integrally Mounted | CD7JDF TB250B011F295/115V230/460/575VEncapsulated€145.39
ACME ELECTRIC TB300B011F2 Industrial Control Transformer, 0.300 kVA, 2 Pole Primary Block Integrally Mounted | CD7JEK TB300B011F295/115V230/460/575VEncapsulated€152.32
ACME ELECTRIC TB1000F011F4 Industrial Control Transformer, 1 kVA, 2 Pole Primary Block | CD7JGC TB1000F011F495/115V230/460/575VEncapsulated€296.00
ACME ELECTRIC TB100A011F2 Industrial Control Transformer, 0.100 kVA, 2 Pole Primary Block Integrally Mounted | CD7JGW TB100A011F295/115V230/460/575VEncapsulated€85.11
ACME ELECTRIC TB150B011F2 Industrial Control Transformer, 0.150 kVA, 2 Pole Primary Block Integrally Mounted | CD7KMW TB150B011F295/115V230/460/575VEncapsulated€109.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TB2000F011F4 Industrial Control Transformer, 2 kVA, 2 Pole Primary Block
€451.14 /unit