ACME ELECTRIC T3750K0023B Distribution Transformer, Low Voltage, Three Phase, 480/240V, 750kVA | CD6KZX

ACME ELECTRIC T3750K0023B Distribution Transformer, Low Voltage, Three Phase, 480/240V, 750kVA

Item: CD6KZX Model: T3750K0023B
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€35,060.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Anfc Taps2
ConstructionVentilated
Depth41 1/2"
Dimensions41.5" x 54" x 62.8"
Efficiency99.23%
Frequency60 Hz
Height62 4/5"
Length41 1/2"
MaterialVentilated
Max. Temp.150°C
Mounting TypeFloor
Nema RatingNEMA 3R
Primary Voltage480V
Secondary Voltage240V
Va Rating - Transformer750 kVA
Width54"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 1533.6
Ship height (cm)159.51
Ship length (cm)105.41
Ship width (cm)137.16
Country of OriginUS

Product Details:

    • 480V Primary Voltage, 240/120V, Delta Connection

Product Variants

ProductModelHeightMaterialSpeedTorqueWinding MaterialShaft TypeMax. Temp.DepthPrice
ACME ELECTRIC T3075K0013BS Distribution Transformer, Low Voltage, Three Phase 480/208V, 75kVA, Shielded | CD6KWU T3075K0013BS29.41"-------€5,621.99
ACME ELECTRIC T3750K0013BCS Distribution Transformer, Low Voltage, Three Phase 480/208V, 750kVA, Shielded | CD6KZU T3750K0013BCS62 4/5"--------
RFQ
ACME ELECTRIC T3750K0023BS Distribution Transformer, Low Voltage, Three Phase, 480/240V, 750kVA, Shielded | CD6KZY T3750K0023BS62 4/5"Cast Iron153 RPM1685 N-m-Tapered--€29,953.08
RFQ
ACME ELECTRIC T3001M0012BS Distribution Transformer, Low Voltage, Three Phase 480/208V, 1000kVA, Shielded | CD7KAN T3001M0012BS62 4/5"-------€40,895.73
RFQ
ACME ELECTRIC T3015K0013BS Distribution Transformer, Low Voltage, Three Phase 480/208V, 15kVA, Shielded | CD7KAR T3015K0013BS25 1/2"-------€2,877.61
ACME ELECTRIC T3112K0013BS Distribution Transformer, Low Voltage, Three Phase 480/208V, 112.5kVA, Shielded | CD7KBH T3112K0013BS35.47"-------€7,616.48
ACME ELECTRIC T3225K0013BCS Distribution Transformer, Low Voltage, Three Phase 480/208V, 225kVA, Shielded | CD7KCD T3225K0013BCS41 13/25"Cast Iron615 RPM735 N-m-Tapered--€21,472.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC T3750K0023B Distribution Transformer, Low Voltage, Three Phase, 480/240V, 750kVA
€35,060.56 /unit