ACME ELECTRIC T3001M0012BS Distribution Transformer, Low Voltage, Three Phase 480/208V, 1000kVA, Shielded | CD7KAN

ACME ELECTRIC T3001M0012BS Distribution Transformer, Low Voltage, Three Phase 480/208V, 1000kVA, Shielded

Item: CD7KAN Model: T3001M0012BS
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€40,895.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Efficiency99.28%
Height62 4/5"
Length41 1/2"
Nema RatingNEMA 3R
Width54"

Shipping Info:

Ship weight (kg) 2418.75
Ship height (cm)137.16
Ship length (cm)105.41
Ship width (cm)159.51

Product Details:

    • 480V Primary Voltage Delta Connection, 208/120V Secondary Voltage Star Connection

Product Variants

ProductModelHeightMaterialSpeedTorqueWinding MaterialShaft TypeMax. Temp.DepthPrice
ACME ELECTRIC T3075K0013BS Distribution Transformer, Low Voltage, Three Phase 480/208V, 75kVA, Shielded | CD6KWU T3075K0013BS29.41"-------€5,621.99
ACME ELECTRIC T3750K0013BCS Distribution Transformer, Low Voltage, Three Phase 480/208V, 750kVA, Shielded | CD6KZU T3750K0013BCS62 4/5"--------
RFQ
ACME ELECTRIC T3750K0023B Distribution Transformer, Low Voltage, Three Phase, 480/240V, 750kVA | CD6KZX T3750K0023B62 4/5"Ventilated--Aluminum-150°C41 1/2"€35,060.56
RFQ
ACME ELECTRIC T3750K0023BS Distribution Transformer, Low Voltage, Three Phase, 480/240V, 750kVA, Shielded | CD6KZY T3750K0023BS62 4/5"Cast Iron153 RPM1685 N-m-Tapered--€29,953.08
RFQ
ACME ELECTRIC T3015K0013BS Distribution Transformer, Low Voltage, Three Phase 480/208V, 15kVA, Shielded | CD7KAR T3015K0013BS25 1/2"-------€2,877.61
ACME ELECTRIC T3112K0013BS Distribution Transformer, Low Voltage, Three Phase 480/208V, 112.5kVA, Shielded | CD7KBH T3112K0013BS35.47"-------€7,616.48
ACME ELECTRIC T3225K0013BCS Distribution Transformer, Low Voltage, Three Phase 480/208V, 225kVA, Shielded | CD7KCD T3225K0013BCS41 13/25"Cast Iron615 RPM735 N-m-Tapered--€21,472.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC T3001M0012BS Distribution Transformer, Low Voltage, Three Phase 480/208V, 1000kVA, Shielded
€40,895.73 /unit