ACME ELECTRIC T3750K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 750kVA | CD6KZV

ACME ELECTRIC T3750K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 750kVA

Item: CD6KZV Model: T3750K0013BC
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€57,641.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Efficiency99.23%
Frequency60 Hz
Height62 4/5"
Length41 1/2"
MaterialVentilated
Max. Temp.150°C
Mounting TypeFloor
Nema RatingNEMA 3R
Primary Voltage480V
Secondary Voltage208/120V
Width54"
Winding MaterialCopper

Shipping Info:

Ship weight (kg) 1533.6
Ship height (cm)159.51
Ship length (cm)105.41
Ship width (cm)137.16
Country of OriginUS

Product Details:

    • 480V Primary Voltage Delta Connection, 208/120V Secondary Voltage Star Connection, Copper Winding

Product Variants

ProductModelHeightMax. Temp.DepthWinding MaterialMaterialShaft TypeSpeedTorquePrice
ACME ELECTRIC TC533111S Distribution Transformer, Low Voltage, Three Phase, 480/208V, 15kVA | BD2XAY TC533111S18.9"115°C9"Copper----€3,309.04
ACME ELECTRIC T3015K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 15kVA | CD7KAL T3015K0013BC25 1/2"150°C19.37"CopperVentilated---€3,339.34
ACME ELECTRIC T3075K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 75kVA | CD7KAY T3075K0013BC29.41"150°C-CopperVentilatedSpline485 RPM930 N-m€6,558.00
ACME ELECTRIC T3112K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 112.5kVA | CD7KBJ T3112K0013BC35.47"150°C26 22/25"CopperVentilated---€8,893.72
ACME ELECTRIC T3150K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 150kVA | CD7KBQ T3150K0013BC41 13/25"150°C29.87"CopperVentilated---€11,367.11
ACME ELECTRIC T3225K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 225kVA | CD7KCC T3225K0013BC41 13/25"150°C-CopperVentilated---€17,054.27
ACME ELECTRIC T3300K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 300kVA | CD7KCY T3300K0013BC45 3/5"150°C-CopperVentilated---€24,625.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC T3750K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 750kVA
€57,641.25 /unit