ACME ELECTRIC T3075K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 75kVA | CD7KAY

ACME ELECTRIC T3075K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 75kVA

Item: CD7KAY Model: T3075K0013BC
In Stock

Get it by Tuesday, Jun 17

€6,558.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Efficiency98.6%
Frequency60 Hz
Height29.41"
Length22.37"
MaterialVentilated
Max. Temp.150°C
Mounting TypeFloor
Nema RatingNEMA 3R
Primary Voltage480V
Secondary Voltage208/120V
Shaft TypeSpline
Speed485 RPM
Torque930 N-m
Width28.15"
Winding MaterialCopper

Shipping Info:

Ship weight (kg) 234.45
Ship height (cm)74.7
Ship length (cm)56.82
Ship width (cm)71.5
Country of OriginUS

Product Details:

    • 480V Primary Voltage Delta Connection, 208/120V Secondary Voltage Star Connection, Copper Winding

Product Variants

ProductModelHeightMax. Temp.DepthWinding MaterialMaterialShaft TypeSpeedTorquePrice
ACME ELECTRIC TC533111S Distribution Transformer, Low Voltage, Three Phase, 480/208V, 15kVA | BD2XAY TC533111S18.9"115°C9"Copper----€3,309.04
ACME ELECTRIC T3750K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 750kVA | CD6KZV T3750K0013BC62 4/5"150°C-CopperVentilated---€57,641.25
RFQ
ACME ELECTRIC T3015K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 15kVA | CD7KAL T3015K0013BC25 1/2"150°C19.37"CopperVentilated---€3,339.34
ACME ELECTRIC T3112K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 112.5kVA | CD7KBJ T3112K0013BC35.47"150°C26 22/25"CopperVentilated---€8,893.72
ACME ELECTRIC T3150K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 150kVA | CD7KBQ T3150K0013BC41 13/25"150°C29.87"CopperVentilated---€11,367.11
ACME ELECTRIC T3225K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 225kVA | CD7KCC T3225K0013BC41 13/25"150°C-CopperVentilated---€17,054.27
ACME ELECTRIC T3300K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 300kVA | CD7KCY T3300K0013BC45 3/5"150°C-CopperVentilated---€24,625.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC T3075K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 75kVA
€6,558.00 /unit