ACME ELECTRIC T3150K0013BSF Distribution Transformer, Low Voltage, Three Phase, 480/208V, 150kVA, Shielded | CD7KBW

ACME ELECTRIC T3150K0013BSF Distribution Transformer, Low Voltage, Three Phase, 480/208V, 150kVA, Shielded

Item: CD7KBW Model: T3150K0013BSF
In Stock

Get it by Tuesday, Jun 17

€9,015.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Efficiency98.83%
Frequency60 Hz
Height41 13/25"
Length29.87"
MaterialVentilated
Max. Temp.115°C
Mounting TypeFloor
Nema RatingNEMA 3R
Primary Voltage480V
Secondary Voltage208/120V
Shielded / UnshieldedShielded
Width32.9"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 427.5
Ship height (cm)105.46
Ship length (cm)75.87
Ship width (cm)83.57
Country of OriginUS

Product Details:

    • 480V Primary Voltage Delta Connection, 208/120V Secondary Voltage Star Connection, 115 Deg. C Maximum Temperature Rise

Product Variants

ProductModelHeightDepthWinding MaterialVoltage FunctionInput VoltageOutput VoltageEnclosure RatingTemp. RisePrice
ACME ELECTRIC T3045K0013BSF Distribution Transformer, Low Voltage, Three Phase, 480/208V, 45kVA, Shielded | CD6KWM T3045K0013BSF25 1/2"19.37"Aluminum-----€3,667.75
ACME ELECTRIC T3015K0013BSF Distribution Transformer, Low Voltage, Three Phase, 480/208V, 15kVA, Shielded | CD7KAT T3015K0013BSF25 1/2"-Aluminum-----€2,648.43
ACME ELECTRIC T3075K0013BSF Distribution Transformer, Low Voltage, Three Phase, 480/208V, 75kVA, Shielded | CD7KAV T3075K0013BSF29.41"22.37"AluminumStep Down480V AC120/208V ACNEMA 3R115°C€5,201.18
ACME ELECTRIC T3112K0013BSF Distribution Transformer, Low Voltage, Three Phase, 480/208V, 112.5kVA, Shielded | CD7KBM T3112K0013BSF35.47"26 22/25"Aluminum-----€7,053.64
ACME ELECTRIC T3225K0013BSF Distribution Transformer, Low Voltage, Three Phase, 480/208V, 225kVA, Shielded | CD7KCH T3225K0013BSF41 13/25"-Aluminum-----€13,525.80
ACME ELECTRIC T3300K0013BSF Distribution Transformer, Low Voltage, Three Phase, 480/208V, 300kVA, Shielded | CD7KCW T3300K0013BSF45 3/5"-Aluminum-----€19,530.65
ACME ELECTRIC T3500K0013BSF Distribution Transformer, Low Voltage, Three Phase, 480/208V, 500kVA, Shielded | CD7KDL T3500K0013BSF57 4/5"-Aluminum-----€32,142.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC T3150K0013BSF Distribution Transformer, Low Voltage, Three Phase, 480/208V, 150kVA, Shielded
€9,015.30 /unit