ACME ELECTRIC T3075K0053B Distribution Transformer, Low Voltage, Three Phase, 480/480V, 75kVA | CD7KBE

ACME ELECTRIC T3075K0053B Distribution Transformer, Low Voltage, Three Phase, 480/480V, 75kVA

Item: CD7KBE Model: T3075K0053BCross Ref: 49NT02
In Stock

Get it by Monday, Jun 16

€4,975.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Anfc Taps2
ConstructionVentilated
Depth22.37"
Dimensions22.37" x 28.15" x 29.41"
Efficiency98.6%
Enclosure MaterialSteel
Frequency60 Hz
Height29.41"
IncludesWeathershield
Knockout Size - TransformerNo Knockout
Length22.37"
MaterialVentilated
Max. Temp.150°C
Mounting TypeFloor
Nema RatingNEMA 3R
Outdoor Rated - TransformerYes
Primary Voltage480V
Secondary Voltage480V
Va Rating - Transformer75 kVA
Voltage Function - TransformerStep Down
Width28.15"
Winding MaterialAluminum
Winding Material - TransformerAluminum
ColorASA 61 Gray
Enclosure FinishPowder Polyurethane Paint
Includes KnockoutsNo Knockouts
Input Voltage480V AC
Ip RatingIP14
Mounting LocationFloor
Nema Enclosure Rating3R
Output Voltage277/480V AC
Overall Depth22.37"
Overall Height29.41"
Overall Width28.15"
PhaseThree
Power Rating75 kVA
Sound Level50 dbA
StandardsCSA C22.2 NO. 47, MEETS OR EXCEED U.S. DOE 10 CFR PART 431, UL 1561
Temperature Rise150°C
Voltage FunctionStep Down

Shipping Info:

Ship weight (kg) 270
Ship height (cm)74.7
Ship length (cm)56.82
Ship width (cm)71.5
Country of OriginMX

Product Details:

    • 480V Primary Voltage Delta Connection, 480/277V Secondary Voltage Star Connection

Product Variants

ProductModelHeightMax. Temp.DepthWinding MaterialMaterialEnclosure MaterialShaft TypeSpeedPrice
ACME ELECTRIC T335000153S Distribution Transformer, Low Voltage, Three Phase, 480/480V, 15kVA | BC7PPH T335000153S18.86"115°C9.03"Aluminum-Steel--€2,486.99
ACME ELECTRIC T3112K0053B Distribution Transformer, Low Voltage, Three Phase, 480/480V, 112.5kVA | CD7KBP T3112K0053B35.47"150°C26 22/25"AluminumVentilated---€6,746.96
ACME ELECTRIC T3150K0053B Distribution Transformer, Low Voltage, Three Phase, 480/480V, 150kVA | CD7KCA T3150K0053B41 13/25"150°C29.87"AluminumVentilated----
RFQ
ACME ELECTRIC T3225K0053B Distribution Transformer, Low Voltage, Three Phase, 480/480V, 225kVA | CD7KCP T3225K0053B41 13/25"150°C-AluminumVentilated-Tapered485 RPM€12,937.72
ACME ELECTRIC T3300K0053B Distribution Transformer, Low Voltage, Three Phase, 480/480V, 300kVA | CD7KDF T3300K0053B45 3/5"150°C-AluminumVentilated---€18,681.51
ACME ELECTRIC T3015K0053B Distribution Transformer, Low Voltage, Three Phase, 480/480V, 15kVA | CD7KNW T3015K0053B25 1/2"150°C19.37"AluminumVentilated---€2,533.29
ACME ELECTRIC T3030K0053B Distribution Transformer, Low Voltage, Three Phase, 480/480V, 30kVA | CD7KPD T3030K0053B25 1/2"150°C19.37"AluminumVentilated---€2,895.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC T3075K0053B Distribution Transformer, Low Voltage, Three Phase, 480/480V, 75kVA
€4,975.04 /unit