Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 250424BG Rod Coupling Nut 18-8 7/16-20 - Pack Of 5 | AA9XQL 1HY40

APPROVED VENDOR 250424BG Coupling Nut, 7/16 In - 20 Thread Size, SS, 9/16 In Wd., 1 1/4 In Lg., Plain, 5 Pk

Item: AA9XQL Model: 250424BGCross Ref: 1HY40
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling Nut
FinishPlain
GradeGrade 18-8
Length1 1/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength80000 psi
Thread DirectionRight Hand
Thread Size7/16"-20
Thread StyleFully Threaded
Thread TypeFine
TypeCoupling
Width9/16"
Yield Strength50000 psi
Hex Width9/16"
Material Quality StandardsASTM A582
Overall Length1 1/4"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.03
Ship length (cm)12.7
Ship width (cm)3.81
HS code7318160060
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypeThread StyleThread DirectionTypeTensile StrengthYield StrengthPkg. Qty.Price
APPROVED VENDOR 250257BG Rod Coupling Nut 18-8 Stainless Steel 8-32 - Pack Of 5 | AA9XQC 1HY18 250257BG#8-32CoarseFully ThreadedRight HandCoupling80000 psi50000 psi5€46.81
APPROVED VENDOR 250259BG Rod Coupling Nut 18-8 Ss 10-24 - Pack Of 5 | AA9XQD 1HY20 250259BG#10-24CoarseFully ThreadedRight HandCoupling80000 psi50000 psi5€41.60
APPROVED VENDOR 250436BG Rod Coupling Nut 18-8ss 10-32 - Pack Of 5 | AA9XQE 1HY22 250436BG#10-32FineFully ThreadedRight HandCoupling80000 psi50000 psi5€35.85
APPROVED VENDOR 1HY24 Rod Coupling Nut 18-8 1/4-20 - PK10 | AA9XQF 1HY241/4"-20CoarseFully ThreadedRight HandCoupling80000 psi50000 psi10€35.04
APPROVED VENDOR 250417BG Rod Coupling Nut 18-8 1/4-28 - Pack Of 5 | AA9XQG 1HY26 250417BG1/4"-28FineFully ThreadedRight HandCoupling80000 psi50000 psi5€29.22
APPROVED VENDOR 250419BG Rod Coupling Nut 18-8 5/16-24 - Pack Of 5 | AA9XQH 1HY30 250419BG5/16"-24FineFully ThreadedRight HandCoupling80000 psi50000 psi5€32.09
APPROVED VENDOR 250421BG Rod Coupling Nut 18-8 3/8-24 - Pack Of 5 | AA9XQJ 1HY36 250421BG3/8"-24FineFully ThreadedRight HandCoupling80000 psi50000 psi5€36.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 250424BG Coupling Nut, 7/16 In - 20 Thread Size, SS, 9/16 In Wd., 1 1/4 In Lg., Plain, 5 Pk
€39.83 /pack