ACME ELECTRIC T2A533601S Distribution Transformer, Low Voltage, Three Phase, 240/208V, 9kVA | BC7PJH

ACME ELECTRIC T2A533601S Distribution Transformer, Low Voltage, Three Phase, 240/208V, 9kVA

Item: BC7PJH Model: T2A533601SCross Ref: 31XG71
In Stock

Get it by Friday, Jun 13

€2,015.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionEncapsulated
Depth18"
Dimensions11.52" x 17.77" x 14.03"
Electrostatic ShieldShielded
Enclosure MaterialSteel
Frequency60 Hz
Height12" , 14.03"
Length11 13/25"
Max. Temp.115°C
Mounting TypeWall
Nema RatingNEMA 3R
Outdoor Rated - TransformerYes
Primary Voltage240V
Secondary Voltage208/120V
Shielded / UnshieldedShielded
Va Rating - Transformer9 kVA
Voltage Function - TransformerStep Down
Width15" , 17.77"
Winding MaterialAluminum
Winding Material - TransformerAluminum
ColorASA 61 Gray
Enclosure FinishPowder Polyurethane Paint
Includes KnockoutsKnockouts Included
Input Voltage240V AC
Ip RatingIP14
Mounting LocationWall
Nema Enclosure Rating3R
Output Voltage120/208V AC
Overall Depth11.52"
Overall Height14.03"
Overall Width17.77"
PhaseThree
Power Rating9 kVA
StandardsCSA C22.2 NO. 47, UL 506
Temperature Rise115°C
Voltage FunctionStep Down

Shipping Info:

Ship weight (kg) 81
Ship height (cm)35.64
Ship length (cm)29.26
Ship width (cm)45.14
Country of OriginMX

Product Details:

    • 240V Primary Voltage Delta Connection, 208/120V Secondary Voltage Star Connection

Product Variants

ProductModelInput VoltageHeightDepthMax. Temp.MaterialPhaseWinding MaterialTemp. RisePrice
ACME ELECTRIC T3533611S Distribution Transformer, Low Voltage, Three Phase, 240/208V, 15kVA | BC7PJD T3533611S-18.86"10"115°C--Aluminum-€2,486.99
ACME ELECTRIC T3045K0044B Distribution Transformer, Low Voltage, Three Phase, 240/208V, 45kVA | BD2LHY T3045K0044B-25 1/2"19.37"150°CVentilated-Aluminum-€3,508.28
ACME ELECTRIC T3030K0044B Distribution Transformer, Low Voltage, Three Phase, 240/208V, 30kVA | BD4PEV T3030K0044B-25 1/2"19.37"150°CVentilated-Aluminum-€2,895.97
ACME ELECTRIC T3112K0044B Distribution Transformer, Low Voltage, Three Phase, 112.5kVA | CD2HLK 49NT16 T3112K0044B240V AC35.47"26 22/25"-Aluminum3-150°C€6,746.96
ACME ELECTRIC T3075K0044B Distribution Transformer, Low Voltage, Three Phase, 240/208V, 75kVA | CD7KBF T3075K0044B-29.41"22.37"150°CVentilated-Aluminum-€4,975.04
ACME ELECTRIC T3150K0044B Distribution Transformer, Low Voltage, Three Phase, 240/208V, 150kVA | CD7KBV T3150K0044B-41 13/25"29.87"150°CVentilated-Aluminum-€8,623.34
ACME ELECTRIC T3225K0044B Distribution Transformer, Low Voltage, Three Phase, 240/208V, 225kVA | CD7KCN T3225K0044B24V AC41 13/25"29.87"--ThreeAluminum150°C€12,937.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC T2A533601S Distribution Transformer, Low Voltage, Three Phase, 240/208V, 9kVA
€2,015.57 /unit