ACME ELECTRIC T2530144S Distribution Transformer, Low Voltage, Single Phase, 5kVA | BC7PCD

ACME ELECTRIC T2530144S Distribution Transformer, Low Voltage, Single Phase, 5kVA

Item: BC7PCD Model: T2530144SCross Ref: 208G86
Limited Availability
€719.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Carton Quantity1
ConstructionEncapsulated
Depth7.13"
Dimensions7.13" x 10.31" x 14.38"
Electrostatic ShieldShielded
Enclosure MaterialSteel
Enclosure RatingNEMA 3R
Enclosure TypeEncapsulated
Frequency60 Hz
Height14.38"
Input Voltage240/480V
Kva Rating5 kVA
Length7.13"
Max. Temp.115°C
Mounting TypeWall
Nema RatingNEMA 3R
Outdoor Rated - TransformerYes
Output Voltage120/240V
Primary Voltage240/480V
Secondary Voltage120/240V
Shielded / UnshieldedShielded
Va Rating - Transformer5 kVA
Voltage Function - TransformerStep Down
Width10.31"
Winding MaterialCopper
Winding Material - TransformerCopper
Includes KnockoutsKnockouts Included
Ip RatingIP14
Knockout Size3/4", 1 1/4"
Mounting LocationWall
Nema Enclosure Rating3R
Overall Depth7.13"
Overall Height14.38"
Overall Width10.31"
PhaseSingle
Power Rating5 kVA
Sound Level40 dbA
StandardsC22.2 NO. 47, UL 506
Temperature Rise115°C
Voltage FunctionStep Down

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)36.53
Ship length (cm)18.11
Ship width (cm)26.19
Country of OriginMX

Product Details:

    • 240X480V Primary Voltage, 120/240V Secondary Voltage

Product Variants

ProductModelInput VoltageOutput VoltageKva RatingEnclosure RatingFrequencyMounting TypeHeightMax. Temp.Price
ACME ELECTRIC T153004 Distribution Transformer, Low Voltage, Single Phase, 0.05kVA | AE2EDE 4WTZ8 T153004240/480V AC120/240V AC50 VANEMA 3R60 HzWall6.41"-€92.58
ACME ELECTRIC T153005 Distribution Transformer, Low Voltage, Single Phase, 0.1kVA | AE2EDF 4WTZ9 T153005240/480V AC120/240V AC100 VANEMA 3R60 HzWall7 4/25"-€106.85
ACME ELECTRIC T153006 Distribution Transformer, Low Voltage, Single Phase, 0.15kVA | AE2EFT 4WUA1 T153006240/480V AC120/240V AC150 VANEMA 3R60 HzWall7 4/25"-€113.93
ACME ELECTRIC T253007S Distribution Transformer, Low Voltage, Single Phase, 0.25kVA | AE2EFU 4WUA2 T253007S240/480V AC120/240V AC250 VANEMA 3R60 HzWall8 17/25"-€131.02
ACME ELECTRIC T253008S Transformer Input 240/480 Out 120/240 500va | AE2EFV 4WUA3 T253008S240/480V AC120/240V AC500 VANEMA 3R60 HzWall9.06"-€158.07
ACME ELECTRIC T253010S Distribution Transformer, Low Voltage, Single Phase, 1kVA | AE2EFW 4WUA5 T253010S240/480V AC120/240V AC1 kVANEMA 3R60 HzWall10 1/2"-€262.07
ACME ELECTRIC T253011S Distribution Transformer, Low Voltage, Single Phase, 1.5kVA | AE2EFX 4WUA6 T253011S240/480V AC120/240V AC1.5 kVANEMA 3R60 HzWall11.62"-€313.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC T2530144S Distribution Transformer, Low Voltage, Single Phase, 5kVA
€719.25 /unit