ACME ELECTRIC T179618S Lighting Transformer, Low Voltage, Single Phase, 240/24V, 750VA | BC7PYU

ACME ELECTRIC T179618S Lighting Transformer, Low Voltage, Single Phase, 240/24V, 750VA

Item: BC7PYU Model: T179618S
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Circuit Breaker TypePush To Reset Thermal
ConstructionEncapsulated
Frequency60 Hz
Height11 17/25"
Length4.57"
Max. Temp.115°C
Mounting TypeWall
Nema RatingNEMA 2
Primary Voltage240V
Secondary Voltage24V
Shielded / UnshieldedShielded
Width4.66"
Winding MaterialCopper

Shipping Info:

Ship weight (kg) 8.1

Product Variants

ProductModelPrimary VoltageHeightSecondary VoltageFrequencyWinding MaterialMax. Temp.Circuit Breaker TypeMounting TypePrice
ACME ELECTRIC T179629S Lighting Transformer, Low Voltage, Single Phase, 240/24V, 150VA | BC8GTH T179629S240V9.01"24V60 HzCopper115°CPush To Reset ThermalWall€321.18
ACME ELECTRIC T179615S Lighting Transformer, Low Voltage, Single Phase, 240/24V, 100VA | BC8KXW T179615S240V9.01"24V60 HzCopper115°CPush To Reset ThermalWall€277.53
ACME ELECTRIC T179623S Lighting Transformer, Low Voltage, Single Phase, 120/24V, 150VA | BC8QQF T179623S120V9.01"24V60 HzCopper115°CPush To Reset ThermalWall€321.18
ACME ELECTRIC T179619S Lighting Transformer, Low Voltage, Single Phase, 240/24V, 1000VA | BC9WDQ T179619S240V11.93"24V60 HzCopper115°C-Wall€625.47
ACME ELECTRIC T179631S Lighting Transformer, Low Voltage, Single Phase, 240/24V, 600VA | BD2BFT T179631S240V11 17/25"24V60 HzCopper115°CPush To Reset ThermalWall€430.66
ACME ELECTRIC T179630S Lighting Transformer, Low Voltage, Single Phase, 240/24V, 300VA | BD4DAN T179630S240V11 17/25"24V60 HzCopper115°CPush To Reset ThermalWall€341.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC T179618S Lighting Transformer, Low Voltage, Single Phase, 240/24V, 750VA