Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ACME ELECTRIC T179615S Lighting Transformer, Low Voltage, Single Phase, 240/24V, 100VA | BC8KXW

ACME ELECTRIC T179615S Lighting Transformer, Low Voltage, Single Phase, 240/24V, 100VA

Item: BC8KXW Model: T179615S
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€323.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Circuit Breaker TypePush To Reset Thermal
ConstructionEncapsulated
Frequency60 Hz
Height9.01"
Length3 22/25"
Max. Temp.115°C
Mounting TypeWall
Nema RatingNEMA 2
Primary Voltage240V
Secondary Voltage24V
Shielded / UnshieldedShielded
Width4 2/25"
Winding MaterialCopper

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)22.89
Ship length (cm)9.86
Ship width (cm)10.36
Country of OriginUS

Product Variants

ProductModelPrimary VoltageHeightSecondary VoltageFrequencyWinding MaterialMax. Temp.Circuit Breaker TypeMounting TypePrice
ACME ELECTRIC T179618S Lighting Transformer, Low Voltage, Single Phase, 240/24V, 750VA | BC7PYU T179618S240V11 17/25"24V60 HzCopper115°CPush To Reset ThermalWall-
RFQ
ACME ELECTRIC T179629S Lighting Transformer, Low Voltage, Single Phase, 240/24V, 150VA | BC8GTH T179629S240V9.01"24V60 HzCopper115°CPush To Reset ThermalWall€321.18
ACME ELECTRIC T179623S Lighting Transformer, Low Voltage, Single Phase, 120/24V, 150VA | BC8QQF T179623S120V9.01"24V60 HzCopper115°CPush To Reset ThermalWall€321.18
ACME ELECTRIC T179619S Lighting Transformer, Low Voltage, Single Phase, 240/24V, 1000VA | BC9WDQ T179619S240V11.93"24V60 HzCopper115°C-Wall€625.47
ACME ELECTRIC T179631S Lighting Transformer, Low Voltage, Single Phase, 240/24V, 600VA | BD2BFT T179631S240V11 17/25"24V60 HzCopper115°CPush To Reset ThermalWall€430.66
ACME ELECTRIC T179630S Lighting Transformer, Low Voltage, Single Phase, 240/24V, 300VA | BD4DAN T179630S240V11 17/25"24V60 HzCopper115°CPush To Reset ThermalWall€341.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC T179615S Lighting Transformer, Low Voltage, Single Phase, 240/24V, 100VA
€323.78 /unit