Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ACME ELECTRIC ALRC002LWE Line Reactor, AC, Three Phase, 240/480/600V, 18378 uH, 2A, Encapsulated | BC8PHV

ACME ELECTRIC ALRC002LWE Line Reactor, AC, Three Phase, 240/480/600V, 18378 uH, 2A, Encapsulated

Item: BC8PHV Model: ALRC002LWE
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€265.68 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Reactor
ConstructionEncapsulated
Frequency60 Hz
Height9 17/25"
Inductance18378 µH
Length4 1/2"
Max. Temp.115°C
Motor Hp1 hp
Mounting TypeWall
Nema RatingNEMA 3R
Width4 3/4"
Winding MaterialCopper

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)24.59
Ship length (cm)11.43
Ship width (cm)12.07
Country of OriginUS

Product Variants

ProductModelHeightMotor HpInductanceMounting Hole SizeEnclosure TypeDepthWinding MaterialMax. Temp.Price
ACME ELECTRIC ALRC160LWE Line Reactor, AC, Three Phase, 240/480/600V, 230 uH, 160A, Encapsulated | BC7PXZ ALRC160LWE11.83"125 hp230 µH---Copper115°C€1,295.92
ACME ELECTRIC ALRC160CBC Line Reactor, AC, Three Phase, 240/480/600V, 230 uH, 160A | BC7UEK ALRC160CBC7"125 hp230 µH3 3/5"--Copper115°C€806.67
ACME ELECTRIC ALRC016TBC Line Reactor, AC, Three Phase, 240/480/600V, 2297 uH, 16A | BC7URG ALRC016TBC4 3/4"10 hp2297 µH2"--Copper115°C€203.33
ACME ELECTRIC ALRC004LWE Line Reactor, AC, Three Phase, 240/480/600V, 9189 uH, 4A, Encapsulated | BC7WGU ALRC004LWE9 17/25"2 hp9189 µH---Copper115°C€253.72
ACME ELECTRIC ALRC110CBC Line Reactor, AC, Three Phase, 240/480/600V, 334 uH, 110A | BC7YDN ALRC110CBC7"75 hp334 µH3 3/5"--Copper115°C€644.45
ACME ELECTRIC ALRB250CBC Line Reactor, AC, Three Phase, 240/480/600V, 88 uH, 250A | BC7YZY ALRB250CBC8 1/2"200 hp88 µH4 3/5"--Copper115°C€1,006.67
ACME ELECTRIC ALRC110LWE Line Reactor, AC, Three Phase, 240/480/600V, 334 uH, 110A, Encapsulated | BC7ZPL ALRC110LWE11.83"75 hp334 µH---Copper115°C€1,035.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC ALRC002LWE Line Reactor, AC, Three Phase, 240/480/600V, 18378 uH, 2A, Encapsulated
€265.68 /unit