ACCUFORM SIGNS MHZW16EVC 6 x 6 Hazardous Waste Universal Waste Polypropylene - Pack Of 100 | AF2KLW 6UPK3

ACCUFORM SIGNS MHZW16EVC 6 x 6 Hazardous Waste Universal Waste Polypropylene - Pack Of 100

Item: AF2KLW Model: MHZW16EVCCross Ref: 6UPK3
In Stock

Get it by Tuesday, Jun 17

€84.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
Height6"
Legend/background ColorBlack, White
Width6"
Background ColorWhite
Dot/un Product FormLabel
Handling Label/placard TypeWaste
Label Height6"
Label Width6"
Labels Per Roll100
LanguageEnglish
MaterialPolyester
MessageUniversal Waste Shipper Address City, State, Zip Contents Accumulation Start Date

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)15.24
HS code4911998000
Country of OriginUS

Product Variants

ProductModelHeightLegend/background ColorPkg. Qty.Price
ACCUFORM SIGNS MHZW17EVC 4 x 4 Hazardous Waste Universal Waste Polyester - Pack Of 100 | AF2KLX 6UPK4 MHZW17EVC4"Black, White100€72.21
ACCUFORM SIGNS MHZW16EVL 6 x 6 Hazardous Waste Universal Waste Polypropylene - Pack Of 250 | AF2KLY 6UPK5 MHZW16EVL6"Black, White250€176.94
ACCUFORM SIGNS MHZW17EVL 4 x 4 Hazardous Waste Universal Waste Polyester - Pack Of 250 | AF2KLZ 6UPK6 MHZW17EVL4"Black, White250€141.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS MHZW16EVC 6 x 6 Hazardous Waste Universal Waste Polypropylene - Pack Of 100
€84.97 /pack