ACCUFORM SIGNS LSMK800VSP Label Self-adhesive Vinyl 5 Inch H - Pack Of 5 | AF3YGH 8F753

ACCUFORM SIGNS LSMK800VSP Label Self-adhesive Vinyl 5 Inch H - Pack Of 5

Item: AF3YGH Model: LSMK800VSPCross Ref: 8F753
In Stock

Get it by Tuesday, Jun 17

€21.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
Height5"
LanguageEnglish
Legend/background ColorBlack, Red, White
MaterialVinyl
Material PropertiesSelf Adhesive
Width3 1/2"
Abrasion ResistantNo
Ada CompliantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Ansi 969 CompliantNo
Ansi StandardsANSI Z535
Anti-slip SurfaceNo
Average Outdoor Durability2 yrs.
Chemical ResistantNo
Corrosion ResistantNo
Depth1/250"
Glow In The DarkNo
Graffiti ResistantNo
Includes Mounting HardwareNo
Metal DetectableNo
Minimum Application Temperature20°F
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number Of Printed Sides1
Osha RegulationsOSHA 29 CFR 1910.145
Outdoor Life ExpectancyNot Outdoor Rated
Package Quantity5
Printed LanguageEnglish
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Service Temperature Range-20°F to 176°F
Sign FormatANSI/OSHA Format
Sign HeaderNotice
Sign Header Background ColorBlue
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendDo Not Smoke In This Area
Sign Legend Background ColorWhite
Sign Legend StyleSymbol And Text
Sign MaterialVinyl
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
Sign ShapeVertical Rectangle
Sign Subject MatterSmoking And Vaping Control
Sign TopicNo Smoking
State Specific SignNo
Thickness0.02"
Uv ResistantNo
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.01
Ship length (cm)8.89
Ship width (cm)12.7
HS code3919905060
Country of OriginUS

Product Variants

ProductModelMaterialHeightLegend/background ColorLanguageMaterial PropertiesPkg. Qty.Price
ACCUFORM SIGNS LELC134 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THG 36A908 LELC134Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC136 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THH 36A909 LELC136Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC313 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THJ 36A910 LELC313Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC315 Label 5 x 7 Danger Arc Flash And Shock | AC6THK 36A911 LELC315Vinyl5"--Self Adhesive1€12.47
ACCUFORM SIGNS LELC317 Label 7 x 10 Danger Arc Flash And Shock | AC6THL 36A912 LELC317Vinyl7"--Self Adhesive1€16.69
ACCUFORM SIGNS LELC132 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THM 36A913 LELC132Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC140 Label 3-1/2 x 5 Danger Arc Flash Hazard | AC6THN 36A914 LELC140Vinyl3 1/2"--Self Adhesive1€9.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS LSMK800VSP Label Self-adhesive Vinyl 5 Inch H - Pack Of 5
€21.41 /pack