ACCUFORM SIGNS LELC315 Label 5 x 7 Danger Arc Flash And Shock | AC6THK 36A911

ACCUFORM SIGNS LELC315 Label 5 x 7 Danger Arc Flash And Shock

Item: AC6THK Model: LELC315Cross Ref: 36A911
In Stock

Get it by Thursday, Jun 12

€12.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
Height5"
MaterialVinyl
Material PropertiesSelf Adhesive
Width7"
Ada CompliantNo
Adhesive TypeAcrylic
Ansi 969 CompliantNo
Anti-slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantYes
Glow In The DarkNo
Graffiti ResistantNo
Includes Mounting HardwareNo
Mirror PrintNo
Mounting PatternNo Mounting Holes
Printed LanguageEnglish
Retroreflective GradeNot Retroreflective
Sign HeaderDanger
Sign Header Background ColorRed
Sign Header StyleSymbol and Text
Sign Header Text ColorWhite
Sign LegendArc Flash And Shock Hazard Appropriate Ppe Required Follow All Safety Procedures And Wear Proper Ppe In Accordance To Nfpa 70E Failure To Comply Can Result In Serious Injury Or Death
Sign MaterialVinyl
Sign Mounting StyleAdhesive
Thickness0.006"
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)12.7
Ship length (cm)17.78
Ship width (cm)0.15
HS code3919905060
Country of OriginUS

Product Variants

ProductModelMaterialHeightLegend/background ColorLanguageMaterial PropertiesPkg. Qty.Price
ACCUFORM SIGNS LELC134 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THG 36A908 LELC134Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC136 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THH 36A909 LELC136Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC313 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THJ 36A910 LELC313Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC317 Label 7 x 10 Danger Arc Flash And Shock | AC6THL 36A912 LELC317Vinyl7"--Self Adhesive1€16.69
ACCUFORM SIGNS LELC132 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THM 36A913 LELC132Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC140 Label 3-1/2 x 5 Danger Arc Flash Hazard | AC6THN 36A914 LELC140Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS SBLSPS149 Label 3-1/2 x 5 Danger Arc Flash Hazard | AC6THP 36A915 SBLSPS149Vinyl3 1/2"--Self Adhesive1€9.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS LELC315 Label 5 x 7 Danger Arc Flash And Shock
€12.47 /unit