MARATHON MOTORS 365TTGS16540 Hazardous Location Motor 75 Hp 1782 Rpm 230/460v | AC8EZZ 39P290 / E576A

MARATHON MOTORS 365TTGS16540 E576A / 365TTGS16540AN Explosion Proof Motor, 75/60 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380 V, 1800 RPM

Item: AC8EZZ Model: 365TTGS16540Cross Ref: 39P290 / E576A / 365TTGS16540AN
In Stock

Get it by Tuesday, Jun 17

€11,716.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Motor
Ambient Temp.40°C
BearingsBall
Cc NumberCC003A
Conduit Box LocationExterior
DutyContinuous
Duty CycleContinuous
Efficiency GroupPremium
Enclosure TypeTotally Enclosed Fan Cooled
Frame365T
Frame MaterialCast Iron
Frequency60 Hz
Hazardous Location Class1C, D/2F, G
Hazardous Location DivisionDivision 1
Hp75 hp
Includes(11) 8 In Leads In The Conduit Box , (11) 8" Leads In The Conduit Box
Insulation ClassClass F
Length Less Shaft26 5/8"
Motor ApplicationHazardous Location
Motor Frame MaterialCast Iron
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Shaft DesignKeyed
Motor TypeThree Phase
Nameplate Rpm1782 RPM
Nema DesignA
No. Of Speeds1
Nominal Efficiency95.4%
Number Of Speeds1
Overall Length32 3/4"
Phase3
Service Factor1.15
Shaft Dia.2 3/8"
Shaft Length6 1/8"
Temp. CodeT3B
Usable @ 200vNo
Usable @ 208vNo
Warranty3 yrs.
Full Load Amps174/87A
Hz60
Ins. ClassClass F
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor Design3-Phase
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Service Factor1.15
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionT-Stat
StandardsCSA CERTIFIED, UL LISTED
Voltage230/460V AC
Weight123 lbs.

Shipping Info:

Ship weight (kg) 517.5
Ship height (cm)68.15
Ship length (cm)114
Ship width (cm)99.7
HS code8501528040
Country of OriginUS

Product Details:

    • Supersedes Marathon - E576 / 365TTGS6547

Product Variants

ProductModelHpNameplate RpmHazardous Location ClassFrameTemp. CodeShaft Dia.Nema DesignEnclosure TypePrice
MARATHON MOTORS 364TTGS16536 Hazardous Location Motor 60 Hp 1780 Rpm 230/460v | AC8EZW 39P287 / E573A 364TTGS1653660 hp1780 RPM1C, D/2F, G364TT3B2 3/8"BTotally Enclosed Fan Cooled€10,094.21
MARATHON MOTORS 286TTGN16577 Hazardous Location Motor 3-phase Tefc 20 Hp T3b | AE6YJD 5VYH1 / E507 286TTGN1657720 hp1175 RPM1C, D/2F, G286TT3B1 7/8"BTotally Enclosed Fan Cooled€5,576.97
MARATHON MOTORS 326TTGS6532 Hazardous Location Motor 3-phase Tefc 50 Hp T3b | AE6YJH 5VYH8 / E570 326TTGS653250 hp1777 RPM1C, D/2F, G326TT3B2 1/8"BTotally Enclosed Fan Cooled€7,280.19
MARATHON MOTORS 364TTGS16577 Hazardous Location Motor 3-phase Tefc 40 Hp T3b | AE6YJL 5VYJ1 / E568A 364TTGS1657740 hp1185 RPM1C, D/2F, G364TT3B2 3/8"BTotally Enclosed Fan Cooled€10,368.75
MARATHON MOTORS 324TSTGS6501 Hazardous Location Motor 3-phase Tefc 40 Hp T3b | AE9MQP 6KWH5 / E566 324TSTGS650140 hp3545 RPM1C, D/2F, G324TST3B1 7/8"BTotally Enclosed Fan Cooled€7,690.90
MARATHON MOTORS 324TTGS6529 Hazardous Location Motor 3-phase Tefc 40 Hp T3b | AE9MQQ 6KWH6 / E567 324TTGS652940 hp1780 RPM1C, D/2F, G324TT3B2 1/8"BTotally Enclosed Fan Cooled€6,867.84
MARATHON MOTORS 286TTGN6537 E564 Explosion Proof Motor 50-60 Hertz | AJ2MCA E564 286TTGN653730 hp1800 RPM1C, D/2F, G286TT3B-B--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 365TTGS16540 E576A / 365TTGS16540AN Explosion Proof Motor, 75/60 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380 V, 1800 RPM
€11,716.72 /unit