ACCUFORM SIGNS LELC325 Label 5 x 7 Warning Arc Flash And | AC6TJJ 36A933

ACCUFORM SIGNS LELC325 Label 5 x 7 Warning Arc Flash And

Item: AC6TJJ Model: LELC325Cross Ref: 36A933
In Stock

Get it by Tuesday, Jun 17

€12.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
Height5"
MaterialVinyl
Material PropertiesSelf Adhesive
Width7"
Ada CompliantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Ansi 969 CompliantNo
Ansi StandardsANSI Z535
Anti-slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantYes
Depth0.006"
Glow In The DarkNo
Graffiti ResistantNo
Includes Mounting HardwareNo
Metal DetectableNo
Minimum Application Temperature-40°F
Mirror PrintNo
Mounting PatternNo Mounting Holes
Nec StandardNEC 110.16
Nfpa StandardNFPA 70E, 2012
Number Of Printed Sides1
Osha RegulationsOSHA 29 CFR 1910 Sub Part S
Outdoor Life Expectancy1 yrs. to 3 yrs.
Package Quantity1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Sign FormatANSI/OSHA Format
Sign HeaderWarning
Sign Header Background ColorOrange
Sign Header StyleSymbol and Text
Sign Header Text ColorBlack
Sign LegendArc Flash And Shock Hazard Appropriate Ppe Required
Sign Legend Background ColorWhite
Sign Legend StyleText
Sign MaterialVinyl
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness0.006"
Uv ResistantYes
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)12.7
Ship length (cm)17.78
Ship width (cm)0.15
HS code3919905060
Country of OriginUS

Product Variants

ProductModelMaterialHeightLegend/background ColorLanguageMaterial PropertiesPkg. Qty.Price
ACCUFORM SIGNS LELC134 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THG 36A908 LELC134Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC136 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THH 36A909 LELC136Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC313 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THJ 36A910 LELC313Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC315 Label 5 x 7 Danger Arc Flash And Shock | AC6THK 36A911 LELC315Vinyl5"--Self Adhesive1€12.47
ACCUFORM SIGNS LELC317 Label 7 x 10 Danger Arc Flash And Shock | AC6THL 36A912 LELC317Vinyl7"--Self Adhesive1€16.69
ACCUFORM SIGNS LELC132 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THM 36A913 LELC132Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC140 Label 3-1/2 x 5 Danger Arc Flash Hazard | AC6THN 36A914 LELC140Vinyl3 1/2"--Self Adhesive1€9.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS LELC325 Label 5 x 7 Warning Arc Flash And
€12.47 /unit