Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 7220-01-648-0999 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 3/4 Inch X 60 Ft, 28 Mil Thick | CN7YDJ

ABILITY ONE 7220-01-648-0999 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 3/4 Inch X 60 Ft, 28 Mil Thick

Item: CN7YDJ Model: 7220-01-648-0999Cross Ref: 52CA64
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.19 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape
Adhesive MaterialRubber
Adhesive PropertiesPressure Sensitive
Anti-slip SurfaceAluminum Oxide
Back MaterialFilm , Polymer
ColorBlack
EnvironmentIndoor And Outdoor
Glow In The DarkNo
Grit Size60
Length60 ft.
Max. Tape Performance Temp.175°F
Message LegendNo Legend
Min. Tape Performance Temp.40°F
PatternSolid
Surface AbrasiveCoarse
Tape Adhesive FormatSingle Sided
Tape PropertiesNon Skid
Thickness28 mil.
Traffic TypeMedium Traffic
Width3/4"

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTraffic TypeMin. Tape Performance Temp.Max. Tape Performance Temp.ColorAnti-slip SurfaceSurface AbrasiveBack MaterialGrit SizePkg. Qty.Price
ABILITY ONE 7220-01-648-1004 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 1 Inch X 60 Ft, 28 Mil Thick | CN7YCX 7220-01-648-1004Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm604€243.15
ABILITY ONE 7220-01-658-7596 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 1 Inch X 60 Ft, 36 Mil Thick | CN7YCY 7220-01-658-7596Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm604€286.11
ABILITY ONE 7220-01-648-1008 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 12 Inch X 60 Ft, 28 Mil Thick | CN7YCZ 7220-01-648-1008Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm601€701.55
ABILITY ONE 7220-01-648-1022 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 12 Inch X 60 Ft, 36 Mil Thick | CN7YDA 7220-01-648-1022Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm601€1,016.15
ABILITY ONE 7220-01-648-1009 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 18 Inch X 60 Ft, 28 Mil Thick | CN7YDB 7220-01-648-1009Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm601€997.11
ABILITY ONE 7220-01-648-1005 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 18 Inch X 60 Ft, 36 Mil Thick | CN7YDC 7220-01-648-1005Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm601€1,424.16
ABILITY ONE 7220-01-658-7599 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 2 Inch X 30 Ft, 6.7 Mil Thick | CN7YDD 7220-01-658-7599Medium Traffic40°F175°FBlackAluminum OxideCoarsePaper602€157.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 7220-01-648-0999 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 3/4 Inch X 60 Ft, 28 Mil Thick
€177.19 /pack