Flat Shipping

Flat Shipping at €24.99 + VAT

ACCUFORM SIGNS CELC386 Label 3-1/2 x 5 Warning Arc Flash Hazard | AC6THY 36A923

ACCUFORM SIGNS CELC386 Label 3-1/2 x 5 Warning Arc Flash Hazard

Item: AC6THY Model: CELC386Cross Ref: 36A923
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
Height3 1/2"
MaterialVinyl
Material PropertiesSelf Adhesive
Width5"
Ada CompliantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Ansi 969 CompliantNo
Ansi StandardsANSI Z535
Anti-slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantYes
Depth0.006"
Glow In The DarkNo
Graffiti ResistantNo
Includes Mounting HardwareNo
Metal DetectableNo
Minimum Application Temperature-40°F
Mirror PrintNo
Mounting PatternNo Mounting Holes
Nec StandardNEC 110.16
Nfpa StandardNFPA 70E, 2012
Number Of Printed Sides1
Osha RegulationsOSHA 29 CFR 1910 Sub Part S
Outdoor Life Expectancy1 yrs. to 3 yrs.
Package Quantity1
Printed LanguageEnglish, Spanish
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Sign FormatANSI/OSHA Format
Sign HeaderWarning
Sign Header Background ColorOrange
Sign Header StyleSymbol and Text
Sign Header Text ColorBlack
Sign LegendArc Flash Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Requirements (Bilingual)
Sign Legend Background ColorWhite
Sign Legend StyleSymbol And Text
Sign MaterialVinyl
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness0.006"
Uv ResistantYes
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)8.89
Ship length (cm)12.7
Ship width (cm)0.15
HS code3919905060
Country of OriginUS

Product Variants

ProductModelMaterialHeightLegend/background ColorLanguageMaterial PropertiesPkg. Qty.Price
ACCUFORM SIGNS LELC134 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THG 36A908 LELC134Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC136 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THH 36A909 LELC136Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC313 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THJ 36A910 LELC313Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC315 Label 5 x 7 Danger Arc Flash And Shock | AC6THK 36A911 LELC315Vinyl5"--Self Adhesive1€12.47
ACCUFORM SIGNS LELC317 Label 7 x 10 Danger Arc Flash And Shock | AC6THL 36A912 LELC317Vinyl7"--Self Adhesive1€16.69
ACCUFORM SIGNS LELC132 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THM 36A913 LELC132Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC140 Label 3-1/2 x 5 Danger Arc Flash Hazard | AC6THN 36A914 LELC140Vinyl3 1/2"--Self Adhesive1€9.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS CELC386 Label 3-1/2 x 5 Warning Arc Flash Hazard
€7.42 /unit